WINSMITH E35MDSS51350GC | AX7EKJ

WINSMITH E35MDSS51350GC Gear Reducer, 56C Input Flange, Hollow Bore

Item: AX7EKJ Model: E35MDSS51350GC
In Stock

Get it by Tuesday, Jun 17

€3,276.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 90
Ship height (cm)27.31
Ship length (cm)31.75
Ship width (cm)35.56
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E35MDSS52200GC | AX4BBJ E35MDSS52200GCE35MDSS52200GC€4,267.37
WINSMITH E35MDSS52320DN | AX4CVN E35MDSS52320DNE35MDSS52320DN€3,276.77
WINSMITH E35MDSS52320BT | AX4FLA E35MDSS52320BTE35MDSS52320BT€2,785.58
WINSMITH E35MDSS52310FT | AX4GWL E35MDSS52310FTE35MDSS52310FT€3,276.77
WINSMITH E35MDSS51320FA | AX4HBE E35MDSS51320FAE35MDSS51320FA€3,276.77
WINSMITH E35MDSS51320H0 | AX4HKV E35MDSS51320H0E35MDSS51320H0€2,785.58
WINSMITH E35MDSS51240HC | AX4KEG E35MDSS51240HCE35MDSS51240HC€2,785.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E35MDSS51350GC Gear Reducer, 56C Input Flange, Hollow Bore
€3,276.77 /unit