WINSMITH E35MDNM31000H0 | AY9NPY

WINSMITH E35MDNM31000H0 Gear Reducer, Right Solid Output Shaft, Quill Input

Item: AY9NPY Model: E35MDNM31000H0
In Stock

Get it by Friday, Jun 13

€3,149.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 85
Ship height (cm)27.31
Ship length (cm)31.75
Ship width (cm)35.56
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E24MDNM31000EK | AX3ZJG E24MDNM31000EKE24MDNM31000EK€1,693.19
WINSMITH E20MDNM31000EK | AX4DVW E20MDNM31000EKE20MDNM31000EK€1,449.36
WINSMITH E26MDNA32000DN | AX4GRF E26MDNA32000DNE26MDNA32000DN€3,858.50
WINSMITH E35MDTA31000C1 | AX4HFP E35MDTA31000C1E35MDTA31000C1€7,095.13
WINSMITH 926MDJA31000HC | AX4HPF 926MDJA31000HC926MDJA31000HC€5,153.31
WINSMITH E17MDNM31000A8 | AX4JDC E17MDNM31000A8E17MDNM31000A8€1,293.10
WINSMITH E17MDNM31000FA | AX4JLF E17MDNM31000FAE17MDNM31000FA€1,293.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E35MDNM31000H0 Gear Reducer, Right Solid Output Shaft, Quill Input
€3,149.34 /unit