WINSMITH E26MWNS 40:1 56C/140TC Speed Reducer C-face 56c/140tc 40 1 | AD7RLK 4GAT5

WINSMITH E26MWNS 40:1 56C/140TC Speed Reducer C-face 56c/140tc 40 1

Item: AD7RLK Model: E26MWNS 40:1 56C/140TCCross Ref: 4GAT5
In Stock

Get it by Tuesday, Jun 10

€1,242.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Base To Center3.13"
Bore Dia.7/8"
Dimension0.63"
Dimension A3.13"
Dimension B5 22/25"
Dimension C2 5/8"
Dimension D5 3/4"
Dimension F2 11/25"
Dimension L4 1/2"
DutyWashdown
FinishEpoxy Coat
Gear Ratio401
Gear TypeWorm
Housing MaterialCast Iron
Input Rpm1725 RPM
Input Shaft Diameter7/8"
Max. Input Hp1 hp
Mounting TypeUniversal
Nominal Output Rpm43 RPM
Number Of Stages1
Output Shaft Dia.1 1/4"
Output Shaft Height3 1/8"
Output Shaft Length3 1/8"
Output Shaft TypeHollow
Overhung Load1025 lbs.
RotationReversible
Seal MaterialFluroelastomer
Shaft OrientationRight Angle
Single/double OutputDouble Output
Speed Reducer TypeC Face
Worm Center Distance2.63"
Base To Shaft Center3.13"
Housing Material FinishEpoxy Coating System
Maximum Output Speed43 RPM
Maximum Output Torque1223 lbs.-in.
Mounting OrientationAny Angle
Output Shaft Diameter1 1/4"
Overhung Load Capacity1025 lbs.-ft.

Shipping Info:

Ship weight (kg) 44.32
Ship height (cm)31.5
Ship length (cm)32.77
Ship width (cm)30.23
HS code8483905000
Country of OriginUS

Product Details:

Winsmith E26MWNS 40:1 56C/140TC speed reducer is a mechanical device designed to decrease the rotational speed of an input motor or engine while increasing its torque output. It is used in manufacturing, conveyor systems, food processing and industrial applications where precise control of machinery speed and power transmission is crucial. It allows for efficient machinery operation, ensuring optimal performance and prolonging the lifespan of equipment by reducing wear and tear.

Features:

  • This reducer can efficiently handle various motor power levels and is capable of delivering substantial rotational force to drive machinery effectively.
  • It features an input shaft having a diameter of 7/8 inches, providing a sturdy interface for motor integration.
  • This reducer offers a C-face input connection type for a secure and reliable attachment to compatible motors.
  • It has a hollow output shaft type with a diameter of 1-1/4 inches and a length of 3-1/8 inches, allowing for versatile coupling options.
  • This Winsmith reducer provides a 40:1 gear ratio and effectively converts high-speed input into lower-speed, high-torque output.
  • It has a base-to-shaft centre measurement of 3.13 inches, allowing flexibility in installation and alignment.
  • It further features a durable cast iron housing for enhanced longevity & resistance to environmental factors.
  • This Winsmith reducer includes lubrication using Mobil Glygoyle 460 to ensure smooth operation and minimal maintenance requirements.

Compatible Accessories:

  • Winsmith E26WB Mounting Plate: It is ideal for securely and conveniently attaching a speed reducer to a mounting surface, simplifying installation and ensuring stability.

Frequently Asked Questions:

Q. What to consider when selecting and operating an air compressor system?

A. Prioritise variable-speed drive (VSD) compressors, which adjust output to match demand, reducing energy consumption during low-demand periods. Implement leak detection and correction programs and ensure a well-maintained system to optimise efficiency. Consider heat recovery systems to repurpose wasted heat for other industrial processes, enhancing sustainability.

Q. How does this speed reducer assist in machinery operation?

A. It reduces input speed while increasing torque output, optimising machinery performance.

Q. Can I use this speed reducer with different motor sizes and configurations?

A. Yes, it is designed to accommodate a motor frame designation of 56C/140TC, making it adaptable to various motor sizes and configurations.

Q. What type of gear does this speed reducer use?

A. It features a worm gear design for efficient power transmission and precise speed reduction.

Q. What are the factors to consider while choosing this Winsmith speed reducer?

A. Major factors include application requirements, gear ratio, motor compatibility, mounting orientation, shaft specifications, overhung load capacity, environmental conditions and lubrication.

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Bore Dia.Output Shaft HeightPrice
WINSMITH E24MWNS 100:1 56C Speed Reducer C-face 56c 100 1 | AD7RKJ 4GAN8 E24MWNS 100:1 56C2.38"1025 lbs.1/4 hp100117 RPM1 1/4"5/8"2 7/8"€1,088.68
WINSMITH E26MWNS 100:1 56C Speed Reducer C-face 56c 100 1 | AD7RKK 4GAN9 E26MWNS 100:1 56C2.63"1025 lbs.3/10 hp100117 RPM1 1/4"5/8"3 1/8"€1,228.20
WINSMITH E35MWNS 100:1 56C Speed Reducer C-face 56c 100 1 | AD7RKL 4GAP1 E35MWNS 100:1 56C3 1/2"2130 lbs.1/2 hp100117 RPM1 3/4"5/8"4"€1,377.48
WINSMITH E24MWNS 80:1 56C Speed Reducer C-face 56c 80 1 | AD7RKM 4GAP2 E24MWNS 80:1 56C2.38"1025 lbs.3/10 hp80122 RPM1 1/4"5/8"2 7/8"€1,037.67
WINSMITH E26MWNS 80:1 56C Speed Reducer C-face 56c 80 1 | AD7RKN 4GAP3 E26MWNS 80:1 56C2.63"1025 lbs.1/2 hp80122 RPM1 1/4"5/8"3 1/8"€1,228.20
WINSMITH E35MWNS 80:1 56C Speed Reducer C-face 56c 80 1 | AD7RKP 4GAP4 E35MWNS 80:1 56C3 1/2"2130 lbs.1 hp80122 RPM1 3/4"5/8"4"€1,431.14
WINSMITH E13MWNS 60:1 56C Speed Reducer C-face 56c 60 1 | AD7RKQ 4GAP5 E13MWNS 60:1 56C1.33"290 lbs.4/25 hp60129 RPM3/4"5/8"1 3/4"€781.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E26MWNS 40:1 56C/140TC Speed Reducer C-face 56c/140tc 40 1
€1,242.76 /unit