WINSMITH E24MDSS52200D4 | AX7XED

WINSMITH E24MDSS52200D4 Speed Reducer, 143-145TC/182-184C Motor Frame, Hollow Bore

Item: AX7XED Model: E24MDSS52200D4
In Stock

Get it by Tuesday, Jun 17

€1,826.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 47
Ship height (cm)19.69
Ship length (cm)27.94
Ship width (cm)27.94
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E24MDSS52200FA | AX4GRA E24MDSS52200FAE24MDSS52200FA€2,202.15
WINSMITH E24MDSS53240BT | AX4NED E24MDSS53240BTE24MDSS53240BT€1,552.49
WINSMITH E24MDSS51240BT | AX4QWE E24MDSS51240BTE24MDSS51240BT€1,338.36
WINSMITH E24MDSS51230FT | AX4UZL E24MDSS51230FTE24MDSS51230FT€1,338.36
WINSMITH E24MDSS52230C1 | AX4UZM E24MDSS52230C1E24MDSS52230C1€1,826.24
WINSMITH E24MDSS51240A8 | AX4YED E24MDSS51240A8E24MDSS51240A8€1,338.36
WINSMITH E24MDSS51230H0 | AX4ZDE E24MDSS51230H0E24MDSS51230H0€1,338.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E24MDSS52200D4 Speed Reducer, 143-145TC/182-184C Motor Frame, Hollow Bore
€1,826.24 /unit