WINSMITH E24MDSM52240B7 | AX6DVN

WINSMITH E24MDSM52240B7 Speed Reducer, 143-145TC/182-184C Motor Frame, Hollow Bore

Item: AX6DVN Model: E24MDSM52240B7
In Stock

Get it by Tuesday, Jun 17

€2,282.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 47
Ship height (cm)19.69
Ship length (cm)27.94
Ship width (cm)27.94
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E35MDSM52230H0 | AX4PXK E35MDSM52230H0E35MDSM52230H0€4,095.95
WINSMITH E24MDSM52230EK | AX4VXA E24MDSM52230EKE24MDSM52230EK€2,282.74
WINSMITH E35MDSM52200EK | AX4WJW E35MDSM52200EKE35MDSM52200EK€4,095.95
WINSMITH E43MDSM52240DN | AX6CMV E43MDSM52240DNE43MDSM52240DN€5,653.26
WINSMITH E24MDSM52240EK | AX6EHV E24MDSM52240EKE24MDSM52240EK€2,282.74
WINSMITH E26MDSM52200FA | AX6GMM E26MDSM52200FAE26MDSM52200FA€2,663.95
WINSMITH E24MDSM52230GC | AX6GZY E24MDSM52230GCE24MDSM52230GC€2,282.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E24MDSM52240B7 Speed Reducer, 143-145TC/182-184C Motor Frame, Hollow Bore
€2,282.74 /unit