WINSMITH E24MDSM51200C1 | AY9NGP

WINSMITH E24MDSM51200C1 Gear Reducer, 56C Input Flange, Hollow Bore

Item: AY9NGP Model: E24MDSM51200C1
In Stock

Get it by Tuesday, Jun 17

€2,282.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 51
Ship height (cm)19.69
Ship length (cm)27.94
Ship width (cm)27.94
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E20MDSA5Y230DN | AX3YKJ E20MDSA5Y230DNE20MDSA5Y230DN€3,165.67
WINSMITH E30MDSM5Y310GC | AX4BGD E30MDSM5Y310GCE30MDSM5Y310GC€3,387.88
WINSMITH E35MDSM51200FT | AX4CUX E35MDSM51200FTE35MDSM51200FT€4,095.95
WINSMITH E35MDSA5Y350B7 | AX4CVM E35MDSA5Y350B7E35MDSA5Y350B7€7,341.05
WINSMITH E17MSFM41160EK | AX4DEX E17MSFM41160EKE17MSFM41160EK€1,932.08
WINSMITH E35MDSM51350HC | AX4DRJ E35MDSM51350HCE35MDSM51350HC€4,095.95
WINSMITH 920MDSA51200DN | AX4DVQ 920MDSA51200DN920MDSA51200DN€3,317.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E24MDSM51200C1 Gear Reducer, 56C Input Flange, Hollow Bore
€2,282.74 /unit