WINSMITH E24MDNS21000EK | AX7EXQ

WINSMITH E24MDNS21000EK Speed Reducer, 56C Motor Frame, Right Angle Double Worm Gear, Quill Input

Item: AX7EXQ Model: E24MDNS21000EK
In Stock

Get it by Tuesday, Jun 17

€1,131.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 44
Ship height (cm)19.69
Ship length (cm)27.94
Ship width (cm)27.94
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E24MDNS31000FA | AX4BKU E24MDNS31000FAE24MDNS31000FA€1,070.54
WINSMITH E24MDNS41000FA | AX4EEV E24MDNS41000FAE24MDNS41000FA€1,070.54
WINSMITH E24MDNS42000DN | AX4HKK E24MDNS42000DNE24MDNS42000DN€1,070.54
WINSMITH E24MDNS31000EK | AX4KRR E24MDNS31000EKE24MDNS31000EK€1,070.54
WINSMITH E24MDNS32000H0 | AX4MMA E24MDNS32000H0E24MDNS32000H0€1,149.84
WINSMITH E24MDNS22000DN | AX4NEC E24MDNS22000DNE24MDNS22000DN€1,131.34
WINSMITH E24MDNS21000C1 | AX4REK E24MDNS21000C1E24MDNS21000C1€1,131.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E24MDNS21000EK Speed Reducer, 56C Motor Frame, Right Angle Double Worm Gear, Quill Input
€1,131.34 /unit