WINSMITH E20XWNS 5:1 Speed Reducer Indirect Drive 5 1 | AD7RRJ 4GCC6

WINSMITH E20XWNS 5:1 Speed Reducer Indirect Drive 5 1

Item: AD7RRJ Model: E20XWNS 5:1Cross Ref: 4GCC6
In Stock

Get it by Thursday, Jun 12

€804.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Base To Center2.13"
Bore Dia.1"
Dimension14/25"
Dimension A2.38"
Dimension B5 1/4"
Dimension C2"
Dimension D4.13"
Dimension F2.19"
Dimension L3 11/25"
Dimension M5"
Dimension U3/4"
Dimension V1 3/4"
Dimension W1"
DutyWashdown
FinishEpoxy Coat
FrameSolid Input Shaft
Gear Ratio51
Gear TypeWorm
Housing MaterialCast Iron
Input Connection TypeIndirect Drive
Input Rpm1725 RPM
Max. Input Hp3 hp
Mounting TypeUniversal
Nominal Output Rpm345 RPM
Number Of Stages1
Output Shaft Dia.1"
Output Shaft Height2 1/8"
Output Shaft Length2 1/8"
Output Shaft TypeRound
Overhung Load572 lbs.
RotationReversible
Seal MaterialFluroelastomer
Shaft OrientationRight Angle
Single/double OutputDouble Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeIndirect Drive
Worm Center Distance2"

Shipping Info:

Ship weight (kg) 19.7
Ship height (cm)24.38
Ship length (cm)28.7
Ship width (cm)24.64
HS code8483405010
Country of OriginUS

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Speed Reducer TypeBore Dia.Price
WINSMITH E20XWNS 60:1 Speed Reducer Indirect Drive 60 1 | AD7RNC 4GAX8 E20XWNS 60:12"650 lbs.3/10 hp60129 RPM1"Indirect Drive1"€795.51
WINSMITH E26XWNS 60:1 Speed Reducer Indirect Drive 60 1 | AD7RND 4GAX9 E26XWNS 60:12.63"1025 lbs.3/4 hp60129 RPM1 1/4"Indirect Drive1 1/4"€1,042.47
WINSMITH E30XWNS 60:1 Speed Reducer Indirect Drive 60 1 | AD7RNE 4GAZ1 E30XWNS 60:13"1350 lbs.1 hp60129 RPM1 3/8"Indirect Drive1 3/8"€1,358.73
WINSMITH E20XWNS 50:1 Speed Reducer Indirect Drive 50 1 | AD7RNF 4GAZ2 E20XWNS 50:12"650 lbs.1/2 hp50135 RPM1"Indirect Drive1"€795.51
WINSMITH E30XWNS 50:1 Speed Reducer Indirect Drive 50 1 | AD7RNG 4GAZ3 E30XWNS 50:13"1350 lbs.1 1/2 hp50135 RPM1 3/8"Indirect Drive1 3/8"€1,295.10
WINSMITH E13XWNS 40:1 Speed Reducer Indirect Drive 40 1 | AD7RNH 4GAZ4 E13XWNS 40:11.33"290 lbs.1/4 hp40143 RPM3/4"Indirect Drive3/4"€668.59
WINSMITH E20XWNS 40:1 Speed Reducer Indirect Drive 40 1 | AD7RNJ 4GAZ5 E20XWNS 40:12"650 lbs.1/2 hp40143 RPM1"Indirect Drive1"€795.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E20XWNS 5:1 Speed Reducer Indirect Drive 5 1
€804.95 /unit