WINSMITH E17MDSS51160C1 | AX7ZGM

WINSMITH E17MDSS51160C1 Gear Reducer, 56C Input Flange, Hollow Bore

Item: AX7ZGM Model: E17MDSS51160C1
In Stock

Get it by Thursday, Jun 12

€1,378.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 25
Ship height (cm)14.61
Ship length (cm)17.78
Ship width (cm)24.13
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E17MDSS51120C1 | AX4BYW E17MDSS51120C1E17MDSS51120C1€1,238.61
WINSMITH E17MDSS51140FT | AX4DCD E17MDSS51140FTE17MDSS51140FT€1,613.05
WINSMITH E17MDSS51120DN | AX4DZP E17MDSS51120DNE17MDSS51120DN€1,238.61
WINSMITH E17MDSS51160DN | AX4EEN E17MDSS51160DNE17MDSS51160DN€1,238.61
WINSMITH E17MDSS51160BT | AX4GJB E17MDSS51160BTE17MDSS51160BT€1,052.94
WINSMITH E17MDSS51160HC | AX4HYU E17MDSS51160HCE17MDSS51160HC€1,052.94
WINSMITH E17MDSS51120B7 | AX4PQT E17MDSS51120B7E17MDSS51120B7€1,238.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E17MDSS51160C1 Gear Reducer, 56C Input Flange, Hollow Bore
€1,378.42 /unit