Flat Shipping

Flat Shipping at €24.99 + VAT

WINLAND ELECTRONICS WB-200 Water Detection System 8 - 28 Vac/dc | AG3AWF 32RT50

WINLAND ELECTRONICS WB-200 Water Detection System 8 - 28 Vac/dc

Item: AG3AWF Model: WB-200Cross Ref: 32RT50
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Detection System
AmpsGreater Than 100mA
ConnectionForm C Relays
Connection TypeForm C Relays
Height2.781"
Max. Temp.140°F
TypeConsole
Voltage8-28V AC/DC
Width4 1/8"
Alarm Unit Dimensions1.2" L x 4.1" W x 2.4" H
Current100 mA
Detector TypeWater Detector And Alarm
Includes BatteriesNo
Maximum Operating Temperature140°F
Minimum Operating Temperature32°F
Mounting LocationFlanges
Operating Voltage12-24V AC/DC
Power SourceHardwired
Sensor Unit Dimensions2" x 0.88" x 3"
StandardsROHS

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.4
Ship length (cm)17.15
Ship width (cm)13.97
HS code8531100045
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINLAND ELECTRONICS WB-200 Water Detection System 8 - 28 Vac/dc
€119.87 /unit