WINDJAMMER LLC 150918-50 Brushless Blowers, Frame Size 3, 12V, Tangential, 1 Stage, DC

Item: CX8VMP Model: 150918-50
In Stock

Get it by Thursday, Jun 12

€560.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages1
Blower TypeTangential
Flow ClassHigh Flow
Frame Size3"
Motor TypeBLDC
Power LevelHigh Output
Replacement Brush KitBrushless
Speed ControlElectrical Via Mains
Voltage12V DC

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)7.77
Ship length (cm)10.16
Ship width (cm)7.77

Product Variants

ProductModelVoltageBlower StagesPrice
07119500010.3V1€690.86
RFQ
119343-0012V1-
RFQ
119349-0012V1€634.78
RFQ
119349-0212V1€634.80
RFQ
119349-0312V1€634.80
RFQ
119349-5112V1€546.68
RFQ
119350-0024V1€634.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINDJAMMER LLC 150918-50 Brushless Blowers, Frame Size 3, 12V, Tangential, 1 Stage, DC
€560.06 /unit