WINDJAMMER LLC 150438-50 Brushless Blowers, Frame Size 5.7, 24V, Thru-Flow, 2 Stage, DC

Item: CX8VHM Model: 150438-50
In Stock

Get it by Tuesday, Jun 10

€1,281.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrushless Blower
Blower Stages2
Blower TypeThru Flow
Flow ClassHigh Flow
Frame Size5.7"
Motor TypeBLDC
Replacement Brush KitBrushless
Speed ControlMechanical-POT Adjustment
Voltage24V DC
Wattage425 W

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)19
Ship length (cm)18.75
Ship width (cm)19

Product Variants

ProductModelVoltageBlower StagesPrice
116450-0024V3€1,093.55
RFQ
116450-0124V3€1,093.55
RFQ
116521-0024V1€1,014.18
RFQ
116521-0224V1€1,010.47
RFQ
116522-0024V2€1,044.08
RFQ
116522-0124V2€1,044.08
RFQ
116588-0124V2€1,049.71
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINDJAMMER LLC 150438-50 Brushless Blowers, Frame Size 5.7, 24V, Thru-Flow, 2 Stage, DC
€1,281.36 /unit