Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 8TWP8 Leveling Mount, 1/2 Inch-13, 3.15 Inch Size Base Dia, Stainless Steel Socket, Nylon, 5 | CR6FEV

WINCO 8TWP8 Leveling Mount, 1/2-13, 3.15 Inch Size Base Dia, Stainless Steel Socket, Nylon

Item: CR6FEV Model: 8TWP8Cross Ref: 805V16
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base Dia.3.15"
Base MaterialGlass Filled Nylon
Base ShapeRound
Base Thickness0.7"
Connection TypeBoltless
Height1 3/4"
Leveling Mount TypeSwiveling Stud
Load Capacity5000 lbf.
Mfr. SeriesWN 9000.1 Series
Mounting Holes IncludedYes
Socket MaterialStainless Steel
Swivel Angle15°
System Of MeasurementImperial
Thread Size1/2"-13
Base Diameter3.15"
Mounting HolesMounting Holes Included
Overall Height1 3/4"

Shipping Info:

Ship weight (kg) 0.1084
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeLoad CapacityBase ThicknessHeightMounting Holes IncludedSocket MaterialBase ShapeLeveling Mount TypePrice
WINCO 12TWP9 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon, 7 | CR6EGT 12TWP91"-87500 lbf.0.95"2.42"YesStainless SteelRoundSwiveling Stud€64.55
WINCO 12TW12 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon, 7 | CR6EGU 12TW121"-87500 lbf.0.95"2.42"NoStainless SteelRoundSwiveling Stud€76.45
WINCO 12TW12N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon | CR6EGV 12TW12N1"-82700 lbf.1 2/25"2.55"NoStainless SteelRoundSwiveling Stud€79.18
WINCO 12TWP6 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 7 | CR6EGW 12TWP61"-87500 lbf.0.95"2.42"NoSteelRoundSwiveling Stud€45.86
WINCO 12TWP3 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 7 | CR6EGX 12TWP31"-87500 lbf.0.95"2.42"YesSteelRoundSwiveling Stud€45.76
WINCO 12TWP3N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon | CR6EGY 12TWP3N1"-82700 lbf.1 2/25"2.55"YesSteelRoundSwiveling Stud€50.62
WINCO 12TWP6N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon | CR6EGZ 12TWP6N1"-82700 lbf.1 2/25"2.55"NoSteelRoundSwiveling Stud€50.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 8TWP8 Leveling Mount, 1/2-13, 3.15 Inch Size Base Dia, Stainless Steel Socket, Nylon
€27.72 /unit