Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 456.2-40-30-33-5/16-55 Vibration Isolation Mount, Hourglass, Tapped x Threaded, 5/16 Inch Size-18 | CR6GXE

WINCO 456.2-40-30-33-5/16-55 Vibration Isolation Mount, Hourglass, Tapped x Threaded, 5/16 Inch Size-18

Item: CR6GXE Model: 456.2-40-30-33-5/16-55Cross Ref: 801ZV9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Durometer55A
Height1.18"
MaterialNatural Rubber
Max. Load Downward Compression265 lbf.
Max. Load Sideways Shear897 lbf.
Max. Operating Temp.176°F
MountingCompressor, Pump
Overall Dia.1.57"
Resistant ToAbrasion, Wear
ShapeHourglass
Stud Length0.63"
Stud Or Tap GradeGrade 304
Stud Or Tap MaterialStainless Steel
Tap Depth0.31"
Taper Diameter1.3"
Thread Size5/16"-18
TypeOne Tapped Hole, One Threaded Stud
Body Height1.18"
Fda ApprovedNot FDA Approved
Isolator Body MaterialNatural Rubber
Max Load Downward Compression265 lbf.
Max Load Sideways Shear897 lbf.
Operating Temperature - Maximum176°F
Operating Temperature - Minimum-40°F
Overall Diameter1.57"
Thread Material304 Stainless Steel
Vibration Isolator StyleMale x Female

Shipping Info:

Ship weight (kg) 0.0792
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeThread SizeOverall Dia.Max. Load Downward CompressionMax. Load Sideways ShearStud LengthTap DepthHeightPrice
WINCO 451.1-62-32-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 2.44 Inch Dia | CR6FGE 451.1-62-32-1/2-55Cylindrical1/2"-132 11/25"762 lbf.2547 lbf.0.87"-1.26"€80.99
WINCO 451.1-79-57-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 3.11 Inch Dia | CR6FGF 451.1-79-57-1/2-55Cylindrical1/2"-133.11"1574 lbf.2815 lbf.1.26"-2 6/25"€190.94
WINCO 451.1-19-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FGG 451.1-19-19-1/4-55Cylindrical1/4"-203/4"58 lbf.289 lbf.0.51"-3/4"€22.47
WINCO 451.1-25-25-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGH 451.1-25-25-1/4-55Cylindrical1/4"-200.98"168 lbf.667 lbf.0.51"-0.98"€24.85
WINCO 451.1-25-13-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGJ 451.1-25-13-1/4-55Cylindrical1/4"-200.98"154 lbf.1030 lbf.0.51"-0.51"€23.19
WINCO 451.1-25-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGK 451.1-25-19-1/4-55Cylindrical1/4"-200.98"183 lbf.1223 lbf.0.63"-3/4"€19.47
WINCO 451.1-32-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 1.26 Inch Dia | CR6FGL 451.1-32-19-1/4-55Cylindrical1/4"-201.26"283 lbf.1892 lbf.0.51"-3/4"€26.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 456.2-40-30-33-5/16-55 Vibration Isolation Mount, Hourglass, Tapped x Threaded, 5/16 Inch Size-18
€25.91 /unit