Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 453-20-24-M6-S-55 Vibration/Shock Absorption Mount, Conical, Stud, M6, Stainless Steel, 0.79 Inch Dia | CR6FMQ

WINCO 453-20-24-M6-S-55 Vibration/Shock Absorption Mount, Conical, Stud, M6, Stainless Steel, 0.79 Inch Dia

Item: CR6FMQ Model: 453-20-24-M6-S-55Cross Ref: 802CE0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Durometer55A
Height0.94"
Isolator MaterialNatural Rubber
Max. Load Downward Compression29.23 lbf.
Max. Operating Temp.176°F
Maximum Load Sideways Shear126 lbf.
MountingConveyor
Overall Dia.0.79"
Resistant ToAbrasion, Wear
ShapeConical
Stud Length0.71"
Stud Or Tap GradeGrade 304
Stud Or Tap MaterialStainless Steel
StyleOne Threaded Stud
Thread SizeM6
Body Height24 mm
Fda ApprovedNot FDA Approved
Isolator Body MaterialNatural Rubber
Max Load Downward Compression130N
Max Load Sideways Shear22N
Operating Temperature - Maximum176°F
Operating Temperature - Minimum-40°F
Overall Diameter20 mm
Thread Material304 Stainless Steel
Vibration Isolator StyleMale x Non Threaded

Shipping Info:

Ship weight (kg) 0.013
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIsolator MaterialThread SizeHeightDurometerMax. Operating Temp.Maximum Load Sideways ShearOverall Dia.Stud Or Tap MaterialPrice
WINCO 453.1-19-25-1/4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FFL 453.1-19-25-1/4-55Natural Rubber1/4"-200.98"55A176°F90.96 lbf.3/4"Stainless Steel€16.27
WINCO 254-25-1/4X20-25.4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFM 254-25-1/4X20-25.4-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 254-25-1/4X20-12.7-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFN 254-25-1/4X20-12.7-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 453.1-45-51-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.77 Inch Dia | CR6FFP 453.1-45-51-3/8-55Natural Rubber3/8"-162.01"55A176°F284 lbf.1.77"Stainless Steel€87.18
WINCO 254-50-3/8X16-31.8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.97 Inch Dia | CR6FFQ 254-50-3/8X16-31.8-55Natural Rubber3/8"-161.69"55A176°F885 lbf.1.97"Stainless Steel€44.32
WINCO 453.1-51-57-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 2.01 Inch Dia | CR6FFR 453.1-51-57-3/8-55Natural Rubber3/8"-162 6/25"55A176°F285 lbf.2.01"Stainless Steel€112.43
WINCO 453.1-32-38-5/16-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, 1.26 Inch Dia | CR6FFT 453.1-32-38-5/16-55Natural Rubber5/16"-181 1/2"55A176°F155 lbf.1.26"Stainless Steel€26.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 453-20-24-M6-S-55 Vibration/Shock Absorption Mount, Conical, Stud, M6, Stainless Steel, 0.79 Inch Dia
€12.63 /unit