Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 451-60-50-M10-EE-55 Vibration Isolation Mount, Cylindrical, Tapped, M10, Stainless Steel, 2.36 Inch Dia | CR6GTZ

WINCO 451-60-50-M10-EE-55 Vibration Isolation Mount, Cylindrical, Tapped, M10, Stainless Steel, 2.36 Inch Dia

Item: CR6GTZ Model: 451-60-50-M10-EE-55Cross Ref: 801ZF2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Durometer55A
Height1.97"
MaterialNatural Rubber
Max. Load Downward Compression767 lbf.
Max. Load Sideways Shear1570 lbf.
Max. Operating Temp.176°F
MountingCompressor, Motor, Pump
Overall Dia.2 9/25"
Resistant ToAbrasion, Wear
ShapeCylindrical
Stud Or Tap GradeGrade 304
Stud Or Tap MaterialStainless Steel
Tap Depth0.31"
Thread SizeM10
TypeTwo Tapped Holes
Body Height50 mm
Fda ApprovedNot FDA Approved
Isolator Body MaterialNatural Rubber
Overall Diameter60 mm

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeThread SizeOverall Dia.Max. Load Downward CompressionMax. Load Sideways ShearStud LengthTap DepthHeightPrice
WINCO 451.1-62-32-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 2.44 Inch Dia | CR6FGE 451.1-62-32-1/2-55Cylindrical1/2"-132 11/25"762 lbf.2547 lbf.0.87"-1.26"€80.99
WINCO 451.1-79-57-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 3.11 Inch Dia | CR6FGF 451.1-79-57-1/2-55Cylindrical1/2"-133.11"1574 lbf.2815 lbf.1.26"-2 6/25"€190.94
WINCO 451.1-19-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FGG 451.1-19-19-1/4-55Cylindrical1/4"-203/4"58 lbf.289 lbf.0.51"-3/4"€22.47
WINCO 451.1-25-25-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGH 451.1-25-25-1/4-55Cylindrical1/4"-200.98"168 lbf.667 lbf.0.51"-0.98"€24.85
WINCO 451.1-25-13-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGJ 451.1-25-13-1/4-55Cylindrical1/4"-200.98"154 lbf.1030 lbf.0.51"-0.51"€23.19
WINCO 451.1-25-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGK 451.1-25-19-1/4-55Cylindrical1/4"-200.98"183 lbf.1223 lbf.0.63"-3/4"€19.47
WINCO 451.1-32-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 1.26 Inch Dia | CR6FGL 451.1-32-19-1/4-55Cylindrical1/4"-201.26"283 lbf.1892 lbf.0.51"-3/4"€26.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 451-60-50-M10-EE-55 Vibration Isolation Mount, Cylindrical, Tapped, M10, Stainless Steel, 2.36 Inch Dia
€90.11 /unit