Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 43-80-1/2X13-100-E0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 3.94 Inch Size Bolt Length, Stainless Steel | CR6DCL

WINCO 43-80-1/2X13-100-E0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 3.94 Inch Size Bolt Length, Stainless Steel

Item: CR6DCL Model: 43-80-1/2X13-100-E0-SKCross Ref: 805X99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Base Dia.3.15"
Base GradeGrade 304
Base MaterialStainless Steel
Bolt GradeGrade 303
Bolt Length3.94"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
FinishPlain
Height4.41"
Includes1 Slotted Hole
Load Capacity4496 lbf.
Mfr. SeriesGN 43
Mounting Holes IncludedYes
Swivel Angle
System Of MeasurementImperial
Thread Size1/2"-13
Base ShapeRectangular
Base Thickness0.12"
Center-to-center Mounting Hole Distance1.97"
Hex Size11/16"
Leveling Mount TypeSwiveling Stud
Mounting HolesMounting Holes Included
Overall Height4.41"
Overall Width3 3/20"
SeriesGN 43 Series

Shipping Info:

Ship weight (kg) 0.2853
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 43-80-1/2X13-100-E0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 3.94 Inch Size Bolt Length, Stainless Steel
€51.41 /unit