Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 42-50-3/8X16-100-A0-SK Leveling Foot Teardrop Shape, 3/8 Inch-16, 3.94 Inch Size Bolt Length, Steel Bolt | CR6DFB

WINCO 42-50-3/8X16-100-A0-SK Leveling Foot Teardrop Shape, 3/8 Inch-16, 3.94 Inch Size Bolt Length, Steel Bolt

Item: CR6DFB Model: 42-50-3/8X16-100-A0-SKCross Ref: 805WT0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Base Dia.1.97"
Base MaterialSteel
Base ShapeTeardrop
Base Thickness0.1"
Bolt Length3.94"
Bolt MaterialSteel
Connection TypeThreaded Stud
FinishBlue Passivated, Zinc Plated
Height4.37"
Load Capacity1798 lbf.
Mfr. SeriesGN 42 Series
Mounting Holes IncludedYes
Swivel Angle
System Of MeasurementImperial
Thread Size3/8"-16

Shipping Info:

Ship weight (kg) 0.1368
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 42-50-3/8X16-100-A0-SK Leveling Foot Teardrop Shape, 3/8 Inch-16, 3.94 Inch Size Bolt Length, Steel Bolt
€24.77 /unit