Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 351-100-55-M16-SS-55 Vibration Isolation Mount, Cylindrical, Stud, M16, Steel, 3.94 Inch Dia, 2.17 Inch Height | CR6FZC

WINCO 351-100-55-M16-SS-55 Vibration Isolation Mount, Cylindrical, Stud, M16, Steel, 3.94 Inch Dia, 2.17 Inch Height

Item: CR6FZC Model: 351-100-55-M16-SS-55Cross Ref: 801ZC3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Durometer55A
Height2.17"
MaterialNatural Rubber
Max. Load Downward Compression2941 lbf.
Max. Load Sideways Shear5425 lbf.
Max. Operating Temp.176°F
MountingCompressor, Motor, Pump
Overall Dia.3.94"
Resistant ToAbrasion, Wear
ShapeCylindrical
Stud Length1.61"
Stud Or Tap MaterialSteel
Thread SizeM16
TypeTwo Threaded Studs
Body Height55 mm
Fda ApprovedNot FDA Approved
Isolator Body MaterialNatural Rubber
Max Load Downward Compression13082.22N
Max Load Sideways Shear24131.59N
Operating Temperature - Maximum176°F
Operating Temperature - Minimum-40°F
Overall Diameter100 mm
Thread MaterialZinc-Plated Steel
Vibration Isolator StyleMale x Male

Shipping Info:

Ship weight (kg) 0.8978
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeThread SizeOverall Dia.Max. Load Downward CompressionMax. Load Sideways ShearStud LengthTap DepthHeightPrice
WINCO 451.1-62-32-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 2.44 Inch Dia | CR6FGE 451.1-62-32-1/2-55Cylindrical1/2"-132 11/25"762 lbf.2547 lbf.0.87"-1.26"€80.99
WINCO 451.1-79-57-1/2-55 Vibration Isolation Mount, Cylindrical, Stud, 1/2 Inch Size-13, 3.11 Inch Dia | CR6FGF 451.1-79-57-1/2-55Cylindrical1/2"-133.11"1574 lbf.2815 lbf.1.26"-2 6/25"€190.94
WINCO 451.1-19-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FGG 451.1-19-19-1/4-55Cylindrical1/4"-203/4"58 lbf.289 lbf.0.51"-3/4"€22.47
WINCO 451.1-25-25-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGH 451.1-25-25-1/4-55Cylindrical1/4"-200.98"168 lbf.667 lbf.0.51"-0.98"€24.85
WINCO 451.1-25-13-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGJ 451.1-25-13-1/4-55Cylindrical1/4"-200.98"154 lbf.1030 lbf.0.51"-0.51"€23.19
WINCO 451.1-25-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FGK 451.1-25-19-1/4-55Cylindrical1/4"-200.98"183 lbf.1223 lbf.0.63"-3/4"€19.47
WINCO 451.1-32-19-1/4-55 Vibration Isolation Mount, Cylindrical, Stud, 1/4 Inch Size-20, 1.26 Inch Dia | CR6FGL 451.1-32-19-1/4-55Cylindrical1/4"-201.26"283 lbf.1892 lbf.0.51"-3/4"€26.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 351-100-55-M16-SS-55 Vibration Isolation Mount, Cylindrical, Stud, M16, Steel, 3.94 Inch Dia, 2.17 Inch Height
€89.05 /unit