Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 256-38-M8-10-55-GR Vibration/Shock Absorption Mount, Conical, Tapped, M8, Stainless Steel, 1.5 Inch Dia | CR6GFV

WINCO 256-38-M8-10-55-GR Vibration/Shock Absorption Mount, Conical, Tapped, M8, Stainless Steel, 1.5 Inch Dia

Item: CR6GFV Model: 256-38-M8-10-55-GRCross Ref: 802CT8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Durometer55A
Height1.26"
Isolator MaterialSilicone Rubber
Max. Load Downward Compression202 lbf.
Max. Operating Temp.392°F
Maximum Load Sideways Shear645 lbf.
MountingConveyor
Overall Dia.1 1/2"
Resistant ToAbrasion, UV Light, Wear, Weather Exposure
ShapeConical
Stud Length0.39"
Stud Or Tap GradeGrade 304
Stud Or Tap MaterialStainless Steel
StyleOne Tapped Hole
Thread SizeM8
Body Height32 mm
Fda ApprovedFDA Approved
Isolator Body MaterialSilicone
Max Load Downward Compression202N
Max Load Sideways Shear113N
Operating Temperature - Maximum392°F
Operating Temperature - Minimum-22°F
Overall Diameter38 mm
Taper Diameter24.5 mm
Thread Material304 Stainless Steel
Vibration Isolator StyleMale x Non Threaded

Shipping Info:

Ship weight (kg) 0.0468
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIsolator MaterialThread SizeHeightDurometerMax. Operating Temp.Maximum Load Sideways ShearOverall Dia.Stud Or Tap MaterialPrice
WINCO 453.1-19-25-1/4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FFL 453.1-19-25-1/4-55Natural Rubber1/4"-200.98"55A176°F90.96 lbf.3/4"Stainless Steel€16.27
WINCO 254-25-1/4X20-25.4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFM 254-25-1/4X20-25.4-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 254-25-1/4X20-12.7-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFN 254-25-1/4X20-12.7-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 453.1-45-51-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.77 Inch Dia | CR6FFP 453.1-45-51-3/8-55Natural Rubber3/8"-162.01"55A176°F284 lbf.1.77"Stainless Steel€87.18
WINCO 254-50-3/8X16-31.8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.97 Inch Dia | CR6FFQ 254-50-3/8X16-31.8-55Natural Rubber3/8"-161.69"55A176°F885 lbf.1.97"Stainless Steel€44.32
WINCO 453.1-51-57-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 2.01 Inch Dia | CR6FFR 453.1-51-57-3/8-55Natural Rubber3/8"-162 6/25"55A176°F285 lbf.2.01"Stainless Steel€112.43
WINCO 453.1-32-38-5/16-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, 1.26 Inch Dia | CR6FFT 453.1-32-38-5/16-55Natural Rubber5/16"-181 1/2"55A176°F155 lbf.1.26"Stainless Steel€26.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 256-38-M8-10-55-GR Vibration/Shock Absorption Mount, Conical, Tapped, M8, Stainless Steel, 1.5 Inch Dia
€81.06 /unit