Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 253-32-5/16X18-14.3-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, Steel, 1.26 Inch Dia | CR6GAQ

WINCO 253-32-5/16X18-14.3-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, Steel, 1.26 Inch Dia

Item: CR6GAQ Model: 253-32-5/16X18-14.3-55Cross Ref: 802CG7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Durometer55A
Height1.02"
Isolator MaterialNBR
Max. Load Downward Compression205 lbf.
Max. Operating Temp.176°F
Maximum Load Sideways Shear799 lbf.
MountingConveyor
Overall Dia.1.26"
Resistant ToAbrasion, Alkaline, Grease, Oil, Petrol, Wear
ShapeConical
Stud Length14/25"
Stud Or Tap MaterialSteel
StyleOne Threaded Stud
Thread Size5/16"-18
Body Height1.02"
Fda ApprovedNot FDA Approved
Isolator Body MaterialBuna-N
Max Load Downward Compression205 lbf.
Max Load Sideways Shear799 lbf.
Operating Temperature - Maximum176°F
Overall Diameter1.26"
Taper Diameter0.83"
Thread MaterialZinc-Plated Steel
Vibration Isolator StyleMale x Non Threaded

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIsolator MaterialThread SizeHeightDurometerMax. Operating Temp.Maximum Load Sideways ShearOverall Dia.Stud Or Tap MaterialPrice
WINCO 453.1-19-25-1/4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FFL 453.1-19-25-1/4-55Natural Rubber1/4"-200.98"55A176°F90.96 lbf.3/4"Stainless Steel€16.27
WINCO 254-25-1/4X20-25.4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFM 254-25-1/4X20-25.4-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 254-25-1/4X20-12.7-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFN 254-25-1/4X20-12.7-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 453.1-45-51-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.77 Inch Dia | CR6FFP 453.1-45-51-3/8-55Natural Rubber3/8"-162.01"55A176°F284 lbf.1.77"Stainless Steel€87.18
WINCO 254-50-3/8X16-31.8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.97 Inch Dia | CR6FFQ 254-50-3/8X16-31.8-55Natural Rubber3/8"-161.69"55A176°F885 lbf.1.97"Stainless Steel€44.32
WINCO 453.1-51-57-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 2.01 Inch Dia | CR6FFR 453.1-51-57-3/8-55Natural Rubber3/8"-162 6/25"55A176°F285 lbf.2.01"Stainless Steel€112.43
WINCO 453.1-32-38-5/16-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, 1.26 Inch Dia | CR6FFT 453.1-32-38-5/16-55Natural Rubber5/16"-181 1/2"55A176°F155 lbf.1.26"Stainless Steel€26.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 253-32-5/16X18-14.3-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, Steel, 1.26 Inch Dia
€10.81 /unit