Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 23-80-1/2X13-100-D1-SK Leveling Foot, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel, Stainless Steel | CR6DGZ

WINCO 23-80-1/2X13-100-D1-SK Leveling Foot, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel

Item: CR6DGZ Model: 23-80-1/2X13-100-D1-SKCross Ref: 805WE6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
Base Dia.3.15"
Base GradeGrade 304
Base MaterialStainless Steel
Base ShapeRound
Base Thickness0.85"
Bolt GradeGrade 303
Bolt Length2.95"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
Height4.79"
Leveling Mount TypeSwiveling Stud
Load Capacity3822 lbf.
Mfr. SeriesGN 23 Series
Mounting Holes IncludedYes
Swivel Angle
System Of MeasurementImperial
Thread Size1/2"-13
Base Diameter3.15"
Center-to-center Mounting Hole Distance2 3/20"
Hex Size11/16"
IncludesNut, Rubber Pad
Mounting HolesMounting Holes Included
Overall Height4.79"

Shipping Info:

Ship weight (kg) 0.3969
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 23-80-1/2X13-100-D1-SK Leveling Foot, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel
€215.05 /unit