Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 21-80-1/2X13-100-D1-SK Leveling Foot, 1/2 Inch-13, 3.94 Inch Size Bolt Length, Stainless Steel, Stainless Steel | CR6DJQ

WINCO 21-80-1/2X13-100-D1-SK Leveling Foot, 1/2 Inch-13, 3.94 Inch Size Bolt Length, Stainless Steel

Item: CR6DJQ Model: 21-80-1/2X13-100-D1-SKCross Ref: 805WC6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
Base Dia.3.15"
Base GradeGrade 304
Base MaterialStainless Steel
Base ShapeRound
Base Thickness0.41"
Bolt GradeGrade 303
Bolt Length3.94"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
Height4.79"
Leveling Mount TypeSwiveling Stud
Load Capacity3597 lbf.
Mfr. SeriesGN 21
Mounting Holes IncludedNo
Swivel Angle
System Of MeasurementImperial
Thread Size1/2"-13
Thrust Pad MaterialBlack NBR

Shipping Info:

Ship weight (kg) 0.3861
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 21-80-1/2X13-100-D1-SK Leveling Foot, 1/2 Inch-13, 3.94 Inch Size Bolt Length, Stainless Steel
€211.74 /unit