Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 12NWP2 Leveling Mount, M12, 3.15 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 5000 lbf | CR6EVL

WINCO 12NWP2 Leveling Mount, M12, 3.15 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 5000 lbf

Item: CR6EVL Model: 12NWP2Cross Ref: 805U55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base Dia.3.15"
Base MaterialGlass Filled Nylon
Base ShapeRound
Base Thickness0.7"
Connection TypeBoltless
FinishZinc Plated
Height1 3/4"
Leveling Mount TypeSwiveling Stud
Load Capacity5000 lbf.
Mfr. SeriesWN 9000
Mounting Holes IncludedYes
Socket MaterialSteel
Swivel Angle15°
System Of MeasurementMetric
Thread SizeM12
Base Diameter80 mm
Mounting HolesMounting Holes Included
Overall Height44.5 mm

Shipping Info:

Ship weight (kg) 0.1094
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeLoad CapacityBase ThicknessHeightMounting Holes IncludedSocket MaterialBase ShapeLeveling Mount TypePrice
WINCO 12TWP9 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon, 7 | CR6EGT 12TWP91"-87500 lbf.0.95"2.42"YesStainless SteelRoundSwiveling Stud€64.55
WINCO 12TW12 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon, 7 | CR6EGU 12TW121"-87500 lbf.0.95"2.42"NoStainless SteelRoundSwiveling Stud€76.45
WINCO 12TW12N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon | CR6EGV 12TW12N1"-82700 lbf.1 2/25"2.55"NoStainless SteelRoundSwiveling Stud€79.18
WINCO 12TWP6 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 7 | CR6EGW 12TWP61"-87500 lbf.0.95"2.42"NoSteelRoundSwiveling Stud€45.86
WINCO 12TWP3 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 7 | CR6EGX 12TWP31"-87500 lbf.0.95"2.42"YesSteelRoundSwiveling Stud€45.76
WINCO 12TWP3N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon | CR6EGY 12TWP3N1"-82700 lbf.1 2/25"2.55"YesSteelRoundSwiveling Stud€50.62
WINCO 12TWP6N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon | CR6EGZ 12TWP6N1"-82700 lbf.1 2/25"2.55"NoSteelRoundSwiveling Stud€50.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 12NWP2 Leveling Mount, M12, 3.15 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 5000 lbf
€26.29 /unit