Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 11TWP6 Leveling Mount, 3/4 Inch-10, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 7 | CR6EKU

WINCO 11TWP6 Leveling Mount, 3/4-10, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon

Item: CR6EKU Model: 11TWP6Cross Ref: 805U90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Base Dia.4.33"
Base MaterialGlass Filled Nylon
Base ShapeRound
Base Thickness0.95"
Connection TypeBoltless
FinishZinc Plated
Height2.13"
Leveling Mount TypeSwiveling Stud
Load Capacity7500 lbf.
Mfr. SeriesWN 9100 Series
Mounting Holes IncludedNo
Socket MaterialSteel
Swivel Angle15°
System Of MeasurementImperial
Thread Size3/4"-10
Base Diameter4.33"
Mounting HolesMounting Holes Not Included
Overall Height2.13"

Shipping Info:

Ship weight (kg) 0.256
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeLoad CapacityBase ThicknessHeightMounting Holes IncludedSocket MaterialBase ShapeLeveling Mount TypePrice
WINCO 12TWP9 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon, 7 | CR6EGT 12TWP91"-87500 lbf.0.95"2.42"YesStainless SteelRoundSwiveling Stud€64.55
WINCO 12TW12 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon, 7 | CR6EGU 12TW121"-87500 lbf.0.95"2.42"NoStainless SteelRoundSwiveling Stud€76.45
WINCO 12TW12N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Stainless Steel Socket, Nylon | CR6EGV 12TW12N1"-82700 lbf.1 2/25"2.55"NoStainless SteelRoundSwiveling Stud€79.18
WINCO 12TWP6 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 7 | CR6EGW 12TWP61"-87500 lbf.0.95"2.42"NoSteelRoundSwiveling Stud€45.86
WINCO 12TWP3 Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon, 7 | CR6EGX 12TWP31"-87500 lbf.0.95"2.42"YesSteelRoundSwiveling Stud€45.76
WINCO 12TWP3N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon | CR6EGY 12TWP3N1"-82700 lbf.1 2/25"2.55"YesSteelRoundSwiveling Stud€50.62
WINCO 12TWP6N Leveling Mount, 1 Inch-8, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon | CR6EGZ 12TWP6N1"-82700 lbf.1 2/25"2.55"NoSteelRoundSwiveling Stud€50.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 11TWP6 Leveling Mount, 3/4-10, 4.33 Inch Size Base Dia, Zinc-Plated, Steel Socket, Nylon
€38.99 /unit