Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 11T4WP8N Leveling Mount, 3/4 Inch-10, 5.09 Inch Size Bolt Length, Stainless Steel, Nylon | CR6ELL

WINCO 11T4WP8N Leveling Mount, 3/4 Inch-10, 5.09 Inch Size Bolt Length, Stainless Steel, Nylon

Item: CR6ELL Model: 11T4WP8NCross Ref: 805VE5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Mount
Anti-vibrationNo
Base Dia.3.15"
Base MaterialGlass Filled Nylon
Base ShapeRound
Base Thickness0.83"
Bolt GradeGrade 303
Bolt Length5.09"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
Height5.79"
Leveling Mount TypeSwiveling Stud
Load Capacity1800 lbf.
Mfr. SeriesWN 9000.1 Series
Mounting Holes IncludedYes
Swivel Angle15°
System Of MeasurementImperial
Thread Size3/4"-10
Thrust Pad MaterialRubber
Base Diameter3.15"
IncludesRubber Pad
Mounting HolesMounting Holes Included
Overall Height5.79"

Shipping Info:

Ship weight (kg) 0.3335
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 11T4WP8N Leveling Mount, 3/4 Inch-10, 5.09 Inch Size Bolt Length, Stainless Steel, Nylon
€50.00 /unit