WILTON TOOLS 112 C-clamp Heavy Duty Forged 12 Inch 2-15/16 Deep | AA8JUQ 18G692 / 14198

WILTON TOOLS 14198 112 C-clamp Heavy Duty Forged 12 Inch 2-15/16 Deep

Item: AA8JUQ Model: 14198Cross Ref: 18G692 / 112
In Stock

Get it by Tuesday, Jun 17

€351.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
AnvilFlat
Body ColorGray
Body FinishPowder Coated
Body MaterialSteel
Clamping Pressure15000 lbs.
ColorGray
Duty RatingHeavy Duty
FinishPowder Coat
FramesForged Steel
Load Capacity15000 lbs.
Max. Opening12"
Min. Opening8"
Min. Proof Load Test15000 lbs.
Number Of Pieces1
PadSmooth
ScrewsSteel
Size12"
Spindle FinishBlack Oxide
SpindlesBlack Oxide
Swivel PadSteel
Throat Depth2.938"
TypeDrop Forged , Heavy Duty Forged
Clamping Force15000 lbs.
Handle MaterialNo
Handle StyleSliding T
Jaw Opening - Maximum12"
Jaw Opening - Minimum7"
Jaw Pad TypeFlat
Number Of Anvils1
Number Of Spindles1
Release MechanismStandard Thread
Spindle MaterialSteel
Swivel Or Fixed PadSwivel
Throat ShapeSquare

Shipping Info:

Ship weight (kg) 5.31
Ship height (cm)4.57
Ship length (cm)54.1
Ship width (cm)25.91
HS code7326908588
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 14198 112 C-clamp Heavy Duty Forged 12 Inch 2-15/16 Deep
€351.92 /unit