WILTON TOOLS SBV-65 Workshop Vise Swivel 2-1/2 Inch Jaw | AE4LPV 5LK54 / 63244

WILTON TOOLS 63244 SBV-65 Workshop Vise Swivel 2-1/2 Inch Jaw

Item: AE4LPV Model: 63244Cross Ref: 5LK54 / SBV-65
In Stock

Get it by Tuesday, Jun 10

€110.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorkshop Vise
Base TypeSwivel
Body Casting30000 psi
Jaw FaceGrooved
Jaw TypeReplaceable
Jaw Width2 1/2"
MaterialDuctile Iron
Max. Opening2 1/8"
Number Of Lock Down Bolts2
Number Of Mounting Points4
Overall Height4 22/25"
Overall Length9 3/8"
Overall Width5 3/4"
Swivel Angle45°
Throat Depth1 3/4"
Base MaterialIron
Body MaterialDuctile Iron
Duty RatingStandard Duty
High VisibilityNo
Jaw Attachment TypeReplaceable
Jaw Face TypeSerrated
Jaw Face Width2 1/2"
Jaw MaterialSteel
Jaw Pad MaterialHardened Steel
Max Jaw Opening2 1/4"
Mounting Hole Diameter1/2"
Quick-actingNo
ReversibleNo
Spindle TypeEnclosed
Vise TypeCombination Vise

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)12.19
Ship length (cm)23.88
Ship width (cm)14.48
HS code8205700060
Country of OriginCZ

Product Details:

    • Pipe Jaw Included (No)

Product Variants

ProductModelThroat DepthSwivel AngleDuty RatingOverall HeightOverall LengthOverall WidthJaw FaceMounting Hole Dia.Price
WILTON TOOLS WS4 Workshop Vise Swivel 4 Inch Jaw Ductile Iron | AB7ZMQ 24W174 / 63300 633002 3/4"360°Standard6 1/2"7 5/8"14 5/8"SerratedStandard€187.15
WILTON TOOLS WS5 Workshop Vise Swivel 5 Inch Jaw Ductile Iron | AB7ZMR 24W175 / 63301 633013"360°Standard8.437"15.437"8 5/8"SerratedStandard€226.48
WILTON TOOLS WS6 Workshop Vise Swivel 6 Inch Jaw Ductile Iron | AB7ZMT 24W176 / 63302 633023 1/2"360°Standard9 3/4"18"8 3/4"SerratedStandard€328.19
WILTON TOOLS WS8 Workshop Vise Swivel 8 Inch Jaw Ductile Iron | AB7ZMU 24W177 / 63304 633044"360°Standard11.437"22 1/4"9.312"SerratedStandard€493.64
WILTON TOOLS SBV-100 Workshop Vise Swivel 4 Inch Jaw | AE4LPU 5LK53 / 63248 632482"45°Light Duty5.312"10 1/8"5.312"Grooved0.438"€152.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 63244 SBV-65 Workshop Vise Swivel 2-1/2 Inch Jaw
€110.53 /unit