WILTON GSM60 Bar Clamp, Heavy Duty, Sliding T Handle, 24 Inch Jaw Opening - | CV3RDT

WILTON TOOLS 86680 GSM60 Bar Clamp, Heavy Duty, Sliding T Handle, 24 Inch Jaw Opening -

Item: CV3RDT Model: 86680Cross Ref: 48FX54 / GSM60
In Stock

Get it by Tuesday, Jun 10

€128.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Clamp
Bar Thickness5/8"
Clamping Force2660 lbs.
Duty RatingHeavy Duty
FunctionClamp
Handle MaterialDrop Forged Steel
Handle StyleSliding T
Jaw Pad TypeSwivel
Max. Jaw Opening24"
ShapeF Style
Spindle FinishBlack Oxide
Throat Depth5 3/4"
Jaw Opening - Maximum24"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelMax. Jaw OpeningThroat DepthShapeDuty RatingHandle StyleClamping ForceJaw Pad TypeBar ThicknessPrice
WILTON GSM20 Bar Clamp, Heavy Duty, Sliding T Handle, 8 Inch Opening - | CV3RDR 866408"5 1/2"F StyleHeavy DutySliding T2660 lbs.Swivel5/8"€80.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 86680 GSM60 Bar Clamp, Heavy Duty, Sliding T Handle, 24 Inch Jaw Opening -
€128.84 /unit