WILTON TOOLS 40212 Sledge Hammer Soft Face 2-1/2 Lb 14 Inch Length | AB6LNB 21XU66

WILTON TOOLS 40212 Sledge Hammer Soft Face 2-1/2 Lb 14 Inch Length

Item: AB6LNB Model: 40212Cross Ref: 21XU66
In Stock

Get it by Tuesday, Jun 10

€53.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Face Sledge Hammer
Dead Blow HammerNo
Face Dia.1 1/2" , 2"
Face ShapeRound
Face TextureSmooth
FeaturesErgonomic Handle, Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology
Grip MaterialRubber
Grip TypeTextured
Hammer TypeSledge Hammer
Handle ColorBlack
Handle DesignNonslip Grip
Handle Length12"
Handle MaterialSteel
Head ColorGreen
Head Length4"
Head MaterialSteel
Head Weight2.5 lbs.
Head Width2"
Non-sparkingNo
Overall Length14"
Replaceable HandleNo
Tether CapableTether Capable
Tether ReadyYes
Face Diameter1 1/2"
Grip StyleTextured

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)5.84
Ship length (cm)30.99
Ship width (cm)12.7
HS code8205200000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 40212 Sledge Hammer Soft Face 2-1/2 Lb 14 Inch Length
€53.45 /unit