WILTON TOOLS 34014 Ball Pein Hammer 40 Ounce 15-1/2 Inch Length | AC4ZUN 32H605

WILTON TOOLS 34014 Ball Pein Hammer 40 Ounce 15-1/2 Inch Length

Item: AC4ZUN Model: 34014Cross Ref: 32H605
In Stock

Get it by Thursday, Jun 12

€65.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Pein Hammer
Dead Blow HammerNo
Face ShapeRound
FeaturesAnti-Vibration, Safety Plate Prevents Head From Dislodging, Tapered Design Eliminates Vibration From Striking
Grip MaterialRubber , Vulcanized Rubber
Grip TypeTextured
Handle Length14"
Handle MaterialNon Slip Grip , Steel
Head MaterialDrop Forged Alloy Steel , Steel
Head Weight40 oz.
Non SparkingNo
Overall Length15 1/2"
Tether CapableStandard Tool , Tether Capable
Tether ReadyYes
TypeBall Pein Hammer
Face Diameter1 7/8"
Grip StyleTextured
Hammer TypeBall Peen Hammer
Non-sparkingNo

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)4.06
Ship length (cm)34.04
Ship width (cm)13.97
HS code8205203000
Country of OriginMX

Product Variants

ProductModelHandle MaterialHead WeightOverall LengthGrip MaterialDead Blow HammerFace ShapeGrip TypeHandle LengthPrice
WILTON TOOLS 32414 Ball Pein Hammer 24 Ounce 16 Inch Length | AC4ZUL 32H603 32414Steel24 oz.16"RubberNoRoundTextured14"€51.47
WILTON TOOLS 33214 Ball Pein Hammer 32 Ounce 14 Inch Length | AC4ZUM 32H604 33214Steel32 oz.14"RubberNoRoundTextured14"€57.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 34014 Ball Pein Hammer 40 Ounce 15-1/2 Inch Length
€65.33 /unit