WILTON TOOLS 21430 Sledge Hammer 14 Lbs 30 Inch Rubber/steel | AA3ZVE 12A550

WILTON TOOLS 21430 Sledge Hammer 14 Lbs 30 Inch Rubber/steel

Item: AA3ZVE Model: 21430Cross Ref: 12A550
In Stock

Get it by Tuesday, Jun 10

€175.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
Dead Blow HammerNo
Double FacedYes
Face Dia.3"
Face ShapeRound
FeaturesLanyard Hole, No-Slip Grip, Unbreakable Handle Technology
Grip MaterialRubber
Grip TypeTextured
Hammer TypeSledge Hammer
Handle ColorBlack
Handle DesignNonslip Grip
Handle Length30"
Handle MaterialSteel
Head ColorGreen
Head Length7"
Head MaterialSteel
Head Weight14 lbs.
Head Width3"
Non-sparkingNo
Overall Length32"
Replaceable HandleNo
Tether CapableTether Capable
Tether ReadyYes
Face Diameter3"
Grip StyleTextured

Shipping Info:

Ship weight (kg) 8.595
Ship height (cm)7.62
Ship length (cm)79.5
Ship width (cm)19.81
HS code8205206000
Country of OriginMX

Product Details:

Wilton Tools 21430 sledge hammer is used in construction, carpentry, and metalworking tasks requiring significant force and precision. It benefits workers by providing a powerful and controlled striking force. This force enables them to break, shape or manipulate materials effectively.

Features:

  • Wilton Tools 21430 sledge hammer has a steel core handle with unbreakable handle technology to prevent breaking during overstrikes.
  • It has a high-visibility, drop-forged head (46 HRC hardness) for stability during striking.
  • This Wilton Tools sledge hammer also has a safety plate that prevents the head from dislodging from the handle.
  • It features a thick, tapered neck to absorb vibration and reduce worker fatigue.
  • This Wilton Tools B.A.S.H sledge hammer has a vulcanised rubber handle for a superior grip.
  • It also has a lanyard hole for tethering.

Frequently Asked Questions:

Q. What are some safety tips for using a sledgehammer?

A. Safety tips include wearing eye protection, ensuring a firm footing, maintaining a controlled grip on the handle and never striking materials that could cause dangerous splinters or projectiles.

Q. What's the difference between a sledgehammer and a maul?

A. A sledgehammer is designed for striking and breaking tasks, while a maul is used for splitting wood and has a wedge-shaped head.

Q. What is the difference between a sledgehammer and a regular hammer?

A. Sledgehammers are much larger and heavier than regular hammers and are designed for delivering powerful blows, while regular hammers are used for lighter tasks like driving nails.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 21430 Sledge Hammer 14 Lbs 30 Inch Rubber/steel
€175.22 /unit