WILTON TOOLS 21230 Sledge Hammer 12 Lbs 30 Inch Rubber/steel | AA3ZVC 12A548

WILTON TOOLS 21230 Sledge Hammer 12 Lbs 30 Inch Rubber/steel

Item: AA3ZVC Model: 21230Cross Ref: 12A548
In Stock

Get it by Thursday, Jun 12

€154.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
Dead Blow HammerNo
Double FacedYes
Face Dia.2 3/4"
Face ShapeRound
FeaturesLanyard Hole, No-Slip Grip, Unbreakable Handle Technology
Grip MaterialRubber
Grip TypeTextured
Hammer TypeSledge Hammer
Handle ColorBlack
Handle DesignNonslip Grip
Handle Length30"
Handle MaterialSteel
Head ColorGreen
Head Length3"
Head MaterialSteel
Head Weight12 lbs.
Head Width2 3/4"
Non-sparkingNo
Overall Length30"
Replaceable HandleNo
Tether CapableTether Capable
Tether ReadyYes

Shipping Info:

Ship weight (kg) 7.515
Ship height (cm)7.37
Ship length (cm)78.74
Ship width (cm)17.78
HS code8205206000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 21230 Sledge Hammer 12 Lbs 30 Inch Rubber/steel
€154.43 /unit