WILTON TOOLS 20630 Sledge Hammer 6 Lbs 30 Inch Rubber/steel | AA3ZUU 12A540

WILTON TOOLS 20630 Sledge Hammer 6 Lbs 30 Inch Rubber/steel

Item: AA3ZUU Model: 20630Cross Ref: 12A540
In Stock

Get it by Friday, Jun 13

€103.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
Dead Blow HammerNo
Double FacedYes
Face Dia.3"
Face ShapeRound
FeaturesLanyard Hole, No-Slip Grip, Unbreakable Handle Technology
Grip MaterialRubber
Grip TypeTextured
Hammer TypeSledge Hammer
Handle ColorBlack
Handle DesignNonslip Grip
Handle Length30"
Handle MaterialSteel
Head ColorGreen
Head Length5"
Head MaterialSteel
Head Weight6 lbs.
Head Width3"
Non-sparkingNo
Overall Length32"
Replaceable HandleNo
Tether CapableTether Capable
Tether ReadyYes
Face Diameter1 7/8"
Grip StyleTextured

Shipping Info:

Ship weight (kg) 4.455
Ship height (cm)6.86
Ship length (cm)77.72
Ship width (cm)15.24
HS code8205206000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 20630 Sledge Hammer 6 Lbs 30 Inch Rubber/steel
€103.94 /unit