WILTON TOOLS 20616 Sledge Hammer 6 Lb 16 Inch Hi-visibility Green | AD3UCD 40P670

WILTON TOOLS 20616 Sledge Hammer 6 Lb 16 Inch Hi-visibility Green

Item: AD3UCD Model: 20616Cross Ref: 40P670
In Stock

Get it by Tuesday, Jun 10

€86.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
Dead Blow HammerNo
Double FacedYes
Face Dia.1 7/8"
Face ShapeRound
FeaturesLanyard Hole, No-Slip Grip, Unbreakable Handle Technology
Grip MaterialRubber
Grip TypeTextured
Hammer TypeSledge Hammer
Handle ColorBlack
Handle DesignUnbreakable Nonslip Grip
Handle Length16"
Handle MaterialSteel
Head ColorGreen
Head Length5 3/4"
Head MaterialSteel
Head Weight6 lbs.
Head Width2 1/4"
Non-sparkingNo
Overall Length16"
Replaceable HandleNo
Tether CapableTether Capable
Tether ReadyYes
Face Diameter1 7/8"
Grip StyleTextured

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)6.6
Ship length (cm)42.16
Ship width (cm)13.97
HS code8205206000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 20616 Sledge Hammer 6 Lb 16 Inch Hi-visibility Green
€86.12 /unit