WILTON TOOLS 12375 Machine Vise 2-1/2 Deep 7-1/2 Inch Open | AB7ZLN 24W067

WILTON TOOLS 12375 1280N Machine Vise 2-1/2 Deep 7-1/2 Inch Open

Item: AB7ZLN Model: 12375Cross Ref: 24W067 / 1280N
In Stock

Get it by Tuesday, Jun 10

€1,847.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Vise
Jaw Opening7 1/2"
Jaw Width8"
Base MaterialSteel
Base TypeFixed
Compatible MachineryMilling Machine
Jaw Face Width8"
Jaw MaterialSteel
Max Jaw Opening10 1/2"
Mounting TypeSlot
Overall Height11"
Overall Length28"

Shipping Info:

Ship weight (kg) 73.8
Ship height (cm)27.94
Ship length (cm)71.12
Ship width (cm)40.64
HS code8205700060
Country of OriginTW

Product Variants

ProductModelJaw WidthJaw OpeningPrice
WILTON TOOLS 12390 Machine Vise 1-3/4 Deep 4-1/2 Inch Open | AB7ZLP 24W068 123905"4 1/2"€807.60
WILTON TOOLS 63186 Machine Vise 2 Deep 7-1/2 Inch Open | AB7ZMN 24W155 / 1275N 631866"7 1/2"€931.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 12375 1280N Machine Vise 2-1/2 Deep 7-1/2 Inch Open
€1,847.77 /unit