WILTON TOOLS 1200S-24 F-Clamp Spark-Duty Hex Head 4-3/4 inch Throat Depth | AJ2FYT 49P357

WILTON TOOLS 86160 1200S-24 F-Clamp Spark-Duty Hex Head 4-3/4 inch Throat Depth

Item: AJ2FYT Model: 86160Cross Ref: 49P357 / 1200S-24
In Stock

Get it by Tuesday, Jun 17

€67.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemF-Clamp
Bar MaterialExtruded Steel
Bar Thickness0.4375"
Bar Width0.875"
Handle MaterialSteel
Load Capacity1200 lbs.
Max. Jaw Opening24"
Nominal Rail Size7/8" x 7/16"
Opening24"
Pad TypeReplaceable, V Groove
Swivel TypeHex Head
Throat Depth4 3/4"
TypeSpark Duty
Clamping Force1200 lbs.
Duty RatingMedium Duty
Jaw Opening - Maximum24"
Jaw Pad TypeSwivel
Slide MechanismClutch

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)3.81
Ship length (cm)71.12
Ship width (cm)17.78
Country of OriginTW

Product Variants

ProductModelMax. Jaw OpeningThroat DepthPad TypeLoad CapacityBar ThicknessNominal Rail SizeBar WidthNominal Clamping PressurePrice
WILTON TOOLS MMS-4 F-Clamp Spark-Duty Hex Head 2-1/4 inch Throat Depth | AJ2FYH 49P348 860004"2 1/4"Replaceable, V Groove400 lbs.0.21875"7/16" x 7/32"0.4375"400 psi€20.45
WILTON TOOLS MMS-8 F-Clamp Spark-Duty Hex Head 2-1/4 inch Throat Depth | AJ2FYJ 49P349 860108"2 1/4"Replaceable, V Groove400 lbs.0.21875"7/16" x 7/32"0.4375"400 psi€23.05
WILTON TOOLS MMS-12 F-Clamp Spark-Duty Hex Head 2-1/4 inch Throat Depth | AJ2FYK 49P350 8602012"2 1/4"Replaceable, V Groove400 lbs.0.21875"7/16" x 7/32"0.4375"400 psi€28.36
WILTON TOOLS 660S-8 F-Clamp Spark-Duty Hex Head 4 inch Throat Depth | AJ2FYL 49P351 861008"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€39.33
WILTON TOOLS 660S-12 F-Clamp Spark-Duty Hex Head 4 inch Throat Depth | AJ2FYM 49P352 8611012"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€43.57
WILTON TOOLS 660S-18 F-Clamp Spark-Duty Hex Head 4 inch Throat Depth | AJ2FYN 49P353 8612018"4"Replaceable, V Groove660 lbs.3/8"3/4" x 3/8"3/4"660 psi€50.18
WILTON TOOLS 1200S-8 F-Clamp Spark-Duty Hex Head 4-3/4 inch Throat Depth | AJ2FYP 49P354 861308"4 3/4"Replaceable, V Groove1200 lbs.0.4375"7/8" x 7/16"0.875"-€56.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 86160 1200S-24 F-Clamp Spark-Duty Hex Head 4-3/4 inch Throat Depth
€67.81 /unit