WILTON TOOLS 11112  | CX7YDG

WILTON TOOLS 11112 Shop Hammer Kit, 32 oz Ball Pein/4 lb Dead Blowith4 lb Sledge Hammer, Box, Steel

Item: CX7YDG Model: 11112Cross Ref: 48FX57
Limited Availability
€153.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Container TypeBox
Dead Blow HammersYes
FeaturesDead Blow Function Eliminates Bounce Back When Striking Hardened Surfaces, Ergonomic Handle, Lanyard Hole, Unbreakable Handle Technology - Steel Core Eliminates Breaking During Overstrikes
Grip MaterialRubber
Hammer Set TypeShop Hammer Set
Handle ColorBlack
Handle MaterialSteel
Head Length2 1/2"
Head MaterialSteel
Head Width2 1/8"
Tether CapableTether Ready
Tether ReadyYes

Shipping Info:

Ship weight (kg) 6.4665
Ship length (cm)40.64
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 11112 Shop Hammer Kit, 32 oz Ball Pein/4 lb Dead Blowith4 lb Sledge Hammer, Box, Steel
€153.44 /unit