Flat Shipping

Flat Shipping at €24.99 + VAT

WILSON 305-38 CB Antenna Magnet Stud 15 feet | AH8YUU 39CJ37

WILSON 305-38 CB Antenna Magnet Stud 15 feet

Item: AH8YUU Model: 305-38Cross Ref: 39CJ37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCB Antenna
Band Width30 MHz
Base Dia.4"
Cable Length15 ft.
Frequency26 MHz to 30 MHz
Length36"
MaterialPlastic
Number Of Bands1
Overall Length36"
Power Rating300 W
TypeMagnet Stud
Antenna TypeWhip
Band TypeCB
ColorBlack
Compatible Radio BrandCobra, President, RoadKing, Uniden
Compatible Radio Grainger Model Number20V771, 20V772, 33UG07, 52YF42, 53JW87, 53JW88, 800MM4
Compatible Radio Manufacturer Model Number19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII
Compatible Radio TypeVehicle-Mounted
Display Qty1
Maximum Frequency30 MHz
Minimum Frequency26 MHz

Shipping Info:

Ship weight (kg) 0.4394
Ship height (cm)11.43
Ship length (cm)94.49
Ship width (cm)14.99
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILSON 305-38 CB Antenna Magnet Stud 15 feet
€65.14 /unit