Flat Shipping

Flat Shipping at €24.99 + VAT

WILLIAMS WSMB-29F Socket/Tool Set, 3/8 Inch Size | CV3QZP

WILLIAMS INDUSTRIAL TOOLS WSMB-29F Socket/Tool Set, 3/8 Inch Size

Item: CV3QZP Model: WSMB-29FCross Ref: 58UK83
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€465.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Tether CapableNo
Product TypeSocket/Tool Set, 3/8" D, 12Pt, 29pc, TLsOnly
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.7505
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeTether CapableSocket SizePrice
WILLIAMS M-52EHA Enclose Head Ratchet, 1/4 Inch D, 5 Inch | CV3QTG M-52EHA-No-€57.66
WILLIAMS JHWB-52A Round Head Ratchet, 3/8 Inch Depth, 7-5/8 Inch Size | CV3QTN JHWB-52A-No-€71.80
WILLIAMS BITH0502 Long Hex Bit, 1/4 Inch D, 5/32 Inch | CV3QTR BITH0502-No-€1.01
WILLIAMS JHWWS-6-10HA Impact Socket Set | CV3QTT JHWWS-6-10HA-No-€786.03
WILLIAMS MS-2-13H Impact Socket Set | CV3QTU MS-2-13H-No-€143.90
WILLIAMS WS-4-19RC Impact Socket Set | CV3QTV WS-4-19RC-No-€441.39
WILLIAMS 36906 Impact Socket Set | CV3QTW 36906----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILLIAMS INDUSTRIAL TOOLS WSMB-29F Socket/Tool Set, 3/8 Inch Size
€465.03 /unit