Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WILKERSON XMC-04-000 Muffler 1/2 Inch Npt | AD6VWG 4B508

WILKERSON XMC-04-000 Muffler 1/2 Inch Npt

Item: AD6VWG Model: XMC-04-000Cross Ref: 4B508
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€93.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMuffler
Filter Element MaterialBorosilicate Cloth
For Fluid TypeExhaust Air
Height3.94"
Material FilteredOil
Max. Flow65 CFM
Max. Pressure12 psi
Max. Temp.+36°F to +122°F
Npt1/2"
Number Of Air Inlets1
Width2 9/25"
Air Inlet Size1/2"
Air Inlet TypeNPT
Filter Efficiency Rating99.9%
Filter MediaBorosilicate Cloth, PVC Fiber
Maximum Flow Rate65 CFM
Maximum Operating Pressure12 psi
Maximum Operating Temperature122°F
Minimum Operating Temperature36°F
Noise Reduction Rating25 dBA
Outside Diameter2 3/8"
Overall Length5 15/16"
Weight0.4 lbs.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.01
Ship length (cm)15.08
Ship width (cm)5.99
HS code8421990080
Country of OriginUK

Product Variants

ProductModelHeightNptMax. FlowMax. PressureMax. Temp.Overall LengthFilter MaterialPrice
WILKERSON XMC-0B-000 Muffler 1 1/2 Inch Npt | AD6VWE 4B416 XMC-0B-0008.19"1 1/2"200 CFM12 psi+36°F to +122°F11.188"Borosilicate Cloth€159.68
WILKERSON XMC-08-000 Muffler 1 Inch Npt | AD6VWF 4B507 XMC-08-0005.83"1"110 CFM12 psi+36°F to +122°F--€136.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON XMC-04-000 Muffler 1/2 Inch Npt
€93.59 /unit