Flat Shipping

Flat Shipping at €24.99 + VAT

WILKERSON R28-03-F000B Air Pressure Regulator, 3/8 Inch Pipe, 250 Cfm Max. Flow | CH6RHA 55CR26

WILKERSON R28-03-F000B Air Pressure Regulator, 3/8 Inch Pipe, 250 Cfm Max. Flow

Item: CH6RHA Model: R28-03-F000BCross Ref: 55CR26
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Regulator
Adjustable Pressure Range0 psi to 125 psi
Adjustment Range0 psi to 125 psi
Air Flow DirectionLeft To Right
Body MaterialAluminum
Flow Range201-300 CFM
Height Range5" to 6"
Max. Flow250 CFM
Max. Inlet Pressure300 psi
Max. Temp.150°F
Overall Height5.9"
Overall Length5.87"
Overall Width2.9"
Pipe Size3/8"
Valve DesignRelieving
Adjustment Mechanism MaterialAcetal
Air Inlet GenderFemale
Air Inlet Size3/8" NPT
Air Outlet GenderFemale
Air Outlet Size3/8"
Air Outlet TypeNPT
For Fluid TypeAir
For Substance TypeAir
IncludesPanel Nut
Maximum Flow Rate250 CFM
Maximum Operating Pressure300 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature-13°F
Number Of Air Inlets0.375
Number Of Air Outlets1
Overall Depth2 7/8"
Pressure Gauge IncludedNo
Pressure Gauge Port Size1/4"
Pressure Gauge Port TypeNPT
Regulator TypeRelieving
Seal MaterialNitrile
SeriesR28 Series
StandardsATEX GROUP II CATEGORY 2, REACH, ROHS
Weight1.37 lbs.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)14.92
Ship length (cm)7.3
Ship width (cm)7.3
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. FlowOverall HeightOverall WidthMax. Inlet PressureMax. Temp.Adjustment RangeFlow RangePrice
WILKERSON R28-06-F000B Air Pressure Regulator, 3/4 Inch Pipe, 300 Cfm Max. Flow | CH6RHC 55CR24 R28-06-F000B3/4"300 CFM5 7/8"2 7/8"300 psi150°F0 psi to 125 psi201-300 CFM€99.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON R28-03-F000B Air Pressure Regulator, 3/8 Inch Pipe, 250 Cfm Max. Flow
€100.28 /unit