Flat Shipping

Flat Shipping at €24.99 + VAT

WILKERSON M28-04-BL00B Standard Compressed Air Filter, 150 Psi Max. Incoming Pressure | CH6QBL 55CR71

WILKERSON M28-04-BL00B Standard Compressed Air Filter, 150 Psi Max. Incoming Pressure

Item: CH6QBL Model: M28-04-BL00BCross Ref: 55CR71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€146.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Body MaterialAluminum
Bowl MaterialMetal , Metal With Sight Glass
Bowl Size3 oz.
Connection Size1/2"
Drain IncludedYes
Drain Port Size0.188"
Drain TypeManual
Element MaterialBorosilicate Cloth
Filter Bowl Guard IncludedYes
Filter MediaBorosilicate Cloth
Filter Rating0.5 µm
For Fluid TypeOil, Water
For Removal OfAerosol, Mist, Oil Fog, Particles
For Substance TypeOil Aerosols, Solid Particulate, Water
Gauge IncludedNo
IncludesDifferential Pressure Indicator
Max. Flow120 CFM
Max. Inlet Pressure150 psi
Max. Temp.150°F
Modular ConnectionModular Connection
No. Of Air Inlets1
Number Of Air Outlets1
Overall Height9 1/4"
Overall Width2.87"
Seal MaterialNitrile
Sight Gauge IncludedYes
Size - Air TreatmentStandard
System LocationAir Line
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Outlet Size1/2"
Air Outlet TypeNPT
Connection StyleAir Line
Filter Bowl Capacity2.87 oz.
Filter Bowl MaterialAluminum
Filter Element MaterialBorosilicate Cloth
Filter TypeCoalescing
Iso ClassClass 2, Class 3
Maximum Flow Rate72 CFM
Maximum Operating Pressure150 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature-13°F
Number Of Air Inlets1
Overall Depth2 7/8"
Pressure Drop3 psig
SeriesM28 Series
Weight1.1 lbs.

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)23.5
Ship length (cm)7.3
Ship width (cm)7.3
Country of OriginUS

Product Variants

ProductModelBowl MaterialDrain TypeConnection SizeGauge IncludedDrain IncludedOverall WidthOverall HeightBody MaterialPrice
WILKERSON M28-04-BG00B Standard Oil Removal Filter, 150 PSI | CE9FMU 55KD54 M28-04-BG00BPlasticAutomatic-NoYes2.87"9 1/4"Aluminum€404.47
WILKERSON M28-04-CH00B Standard Oil Removal Filter, 250 PSI | CE9FMR 55KD53 M28-04-CH00BMetalManual-NoYes2.87"9 1/4"Aluminum€436.84
WILKERSON M28-03-BK00B Standard Compressed Air Filter, 150 Psi Max. Incoming Pressure | CH6QBH 55CR47 M28-03-BK00BPlasticManual3/8"NoYes2.87"9 1/4"Aluminum€127.17
WILKERSON M28-03-BL00B Compressed Air Filter, 150 Psi, Standard | CH6QBJ 55CR70 M28-03-BL00BMetalManual3/8"NoYes2.87"9 1/4"Aluminum€136.70
WILKERSON M28-04-BK00B Compressed Air Filter, 150 Psi, Standard | CH6QBK 55CR46 M28-04-BK00BPlasticManual1/2"NoYes2.87"9 1/4"Aluminum€126.94
WILKERSON M28-06-BL00B Compressed Air Filter, 150 Psi, Standard | CH6QBN 55CR72 M28-06-BL00BMetalManual3/4"NoYes2.87"9 1/4"Aluminum€135.57
WILKERSON M28-06-BK00B Standard Oil Removal Filter, 150 Psi | CH6QBM 55CR45 M28-06-BK00BPlasticManual3/4"NoYes2.87"9 1/4"Aluminum€128.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON M28-04-BL00B Standard Compressed Air Filter, 150 Psi Max. Incoming Pressure
€146.51 /unit