Flat Shipping

Flat Shipping at €24.99 + VAT

WILKERSON M18-04-CH00B Compact Oil Removal Filter, 250 PSI | CF2LWV 55KD65

WILKERSON M18-04-CH00B Compact Oil Removal Filter, 250 PSI

Item: CF2LWV Model: M18-04-CH00BCross Ref: 55KD65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€397.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Oil Removal
Body MaterialAluminum
Bowl MaterialMetal , Metal With Sight Glass
Drain IncludedYes
Drain TypeAutomatic
Element MaterialBorosilicate Cloth
Filter Bowl Guard IncludedYes
Filter MediaBorosilicate Cloth
Filter TypeCoalescing
For Fluid TypeOil, Water
For Removal OfAerosol, Mist, Oil Fog, Particles
For Substance TypeOil Aerosols, Solid Particulate, Water
Gauge IncludedNo
IncludesDifferential Pressure Indicator
Max. Temp.250°F
Modular ConnectionModular Connection
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height8.31"
Overall Width2.37"
Seal MaterialPolyamide
Sight Gauge IncludedYes
Size - Air TreatmentCompact
System LocationAir Line
Air Inlet Size1/2"
Air Inlet TypeNPT
Air Outlet Size1/2"
Air Outlet TypeNPT
Connection StyleAir Line
Filter Bowl Capacity1.7 oz.
Filter Bowl MaterialMetal
Filter Element MaterialBorosilicate Cloth
Filter Rating0.01 ?m
Iso ClassClass 1
Maximum Flow Rate85 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature-13°F
Overall Depth2 3/8"
Pressure Drop3 psig
SeriesM18 Series
Weight0.71 lbs.

Shipping Info:

Ship weight (kg) 0.7808
Ship height (cm)20.64
Ship length (cm)6.03
Ship width (cm)6.03
Country of OriginCN

Product Variants

ProductModelBowl MaterialDrain TypeSeal MaterialConnection SizeGauge IncludedDrain IncludedOverall WidthOverall HeightPrice
WILKERSON M18-04-CG00B Compact Oil Removal Filter, 150 PSI | CF2LWW 55KD64 M18-04-CG00BPlasticAutomaticNitrile-NoYes2.37"8.31"€364.14
WILKERSON M18-02-CK00B Compact Oil Removal Filter, 150 PSI | CF2LWX 55KD63 M18-02-CK00BPlasticManualNitrile-NoYes2.37"8.31"€286.68
WILKERSON M18-02-BL00B Compressed Air Filter, 150 Psi, Compact | CH6QBC 55CR67 M18-02-BL00BMetalManualPolyamide1/4"NoYes2.37"8.31"€120.89
WILKERSON M18-03-BK00B Compressed Air Filter, 150 Psi, Compact | CH6QBD 55CR49 M18-03-BK00BPlasticManualNitrile3/8"NoYes2.37"8.31"€110.32
WILKERSON M18-03-BL00B Compressed Air Filter, 150 Psi, Compact | CH6QBE 55CR68 M18-03-BL00BMetalManualPolyamide3/8"NoYes2.37"8.31"€130.58
WILKERSON M18-04-BK00B Compressed Air Filter, 150 Psi, Compact | CH6QBF 55CR48 M18-04-BK00BPlasticManualNitrile1/2"NoYes2.37"8.31"€124.80
WILKERSON M18-04-BL00B Compressed Air Filter, 150 Psi, Compact | CH6QBG 55CR69 M18-04-BL00BMetalManualPolyamide1/2"NoYes2.37"8.31"€122.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON M18-04-CH00B Compact Oil Removal Filter, 250 PSI
€397.89 /unit