Flat Shipping

Flat Shipping at €24.99 + VAT

WILKERSON F18-02-SL00B Compact Compressed Air Filter, 250 Psi | CH6PDT 55CR60

WILKERSON F18-02-SL00B Compact Compressed Air Filter, 250 Psi

Item: CH6PDT Model: F18-02-SL00BCross Ref: 55CR60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter
Body MaterialAluminum
Bowl MaterialMetal , Metal With Sight Glass
Bowl Size1.7 oz.
Connection Size1/4"
Drain IncludedYes
Drain Port Size0.188"
Drain TypeManual
Element MaterialSintered Polyethylene
Filter Bowl Guard IncludedYes
Filter Bowl Guard MaterialNylon
Filter MediaPolyethylene
Filter Rating5 µm
For Fluid TypeWater
For Removal OfParticles, Water
For Substance TypeWater, Particulate Contamination
Gauge IncludedNo
Max. Flow130 CFM
Max. Inlet Pressure250 psi
Max. Temp.150°F
Modular ConnectionModular Connection
No. Of Air Inlets1
Number Of Air Outlets1
Overall Height7 1/2"
Overall Width2.37"
Seal MaterialNitrile
Sight Gauge IncludedYes
Size - Air TreatmentCompact
System LocationAir Line
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size1/4"
Air Outlet TypeNPT
Connection StyleAir Line
Filter Bowl Capacity1.7 oz.
Filter Bowl MaterialAluminum
Filter Element MaterialSintered Polyethylene
Filter TypeParticulate
Iso ClassClass 3
Maximum Flow Rate82 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature150°F
Minimum Operating Temperature-13°F
Number Of Air Inlets1
Overall Depth2 3/8"
Pressure Drop4.9 psig
SeriesF18 Series
StandardsISO
Weight0.62 lbs.

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)19.05
Ship length (cm)6.03
Ship width (cm)6.03
Country of OriginCN

Product Variants

ProductModelBowl MaterialOverall WidthOverall HeightDrain TypeConnection SizeMax. Inlet PressureGauge IncludedDrain IncludedPrice
WILKERSON F18-04-SH00B Compact General Purpose Filter, 250 PSI | CF2LWZ 55KD66 F18-04-SH00BMetal2 3/8"7 1/4"Automatic--NoYes€249.25
WILKERSON F18-02-SK00B Compressed Air Filter, 150 Psi, Compact | CH6PDR 55CR57 F18-02-SK00BPlastic2.37"7 1/2"Manual1/4"150 psiNoYes€73.26
WILKERSON F18-03-SK00B Compressed Air Filter, 150 Psi, Compact | CH6PDU 55CR56 F18-03-SK00BPlastic2.37"7 1/2"Manual3/8"150 psiNoYes€72.27
WILKERSON F18-03-SL00B Compact Compressed Air Filter, 250 Psi Max. Incoming Pressure | CH6PDV 55CR61 F18-03-SL00BMetal2.37"7 1/2"Manual3/8"250 psiNoYes€83.74
WILKERSON F18-04-SK00B Compact Compressed Air Filter, 150 Psi Max. Incoming Pressure | CH6PDW 55CR55 F18-04-SK00BPlastic2.37"7 1/2"Manual1/2"150 psiNoYes€70.51
WILKERSON F18-04-SL00B Compact Compressed Air Filter, 250 Psi | CH6PDX 55CR62 F18-04-SL00BMetal2.37"7 1/2"Manual1/2"250 psiNoYes€86.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON F18-02-SL00B Compact Compressed Air Filter, 250 Psi
€88.52 /unit