Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 75965 Ratchet Multi-Bit Screwdriver Set, 62 Tips, 6 3/4 Inch Length, Magnetic, Knurled Grip | CT7HYY

WIHA TOOLS 75965 Ratchet Multi-Bit Screwdriver Set, 62 Tips, 6 3/4 Inch Length, Magnetic, Knurled Grip

Item: CT7HYY Model: 75965Cross Ref: 440A42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€176.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Bit Screwdriver Set
Application - ToolsHand
Bit MaterialAlloy Steel
Bit Retainer TypeMagnetic
Bit StorageSeparate Case
Container Dimension6.812" x 2.75" x 1.25"
Container FeaturesSlim
Container Height1 1/4"
Container Length6 13/16"
Container TypeBox
Container Width2 3/4"
Corrosion ResistanceYes
Corrosion ResistantYes
Esd SafeYes
Fastening Tool ItemRatchet Bit Set
Fastening Tool MaterialChrome Vanadium Steel
FinishChrome
For Fastener Size4 mm
For Screw TypeHex, Nut Driver, Pentalobe, Phillips, Slotted, Torx
Grip StyleKnurled
Handle MaterialAlloy Steel, Plastic
Handle TypeErgonomic
Hex Shank Size3/16"
Includes4 mm To 1/4" Adapter
InsulatedNo
Magnetized TipYes
Measurement TypeMetric, SAE, Star
No. Of Pieces65
No. Of Tips62
Non SparkingYes
Number Of Bits62
Number Of Tips62
Overall Length6 3/4"
Products By IndustryFabricated Metals
Range Of Lengths6 51/64"
RatchetingYes
Replaceable ShankYes
Shank Length4"
Shank MaterialAlloy Steel
Single/double End BitsSingle End
Sizes IncludedHex : Hex : 0.7 mm, 0.9 mm, 1.35 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", Pentalobe: PL1, PL2, PL3, PL4, PL5, PL6, Phillips: #000, #00, #0, #1, Slotted: 0.8 mm, 1.2 mm, 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, Torx : T3, T4, T5, T6, T7, T8, T9, T10, T15, T20
Tether CapableNo
Tip StylePentalobe, Phillips, Slotted, Torx
Container Lxwxh6.812" x 2.75" x 1.25"
Drive Size5/64", 2 mm, 3/32", 7/64", 3 mm, 1/8", 3.5 mm, 9/64", 5/32", 4 mm, 11/64", 3/16", 5 mm, 5.5 mm, 7/32"
Non-sparkingYes
StandardsDIN3121
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of TipsOverall LengthSingle/double End BitsBit Retainer TypeRatchetingGrip StyleBit StorageInsulatedPrice
WIHA 75994 Micro Bit Technicianfts Set With Esd Saf | CT7HJA 75994--------€75.94
WIHA 28398 Multi-Bit Screwdriver, #1/#2/3 mm/4 mm/5.5 mm/5 mm/T10/T15/T20/T8 Tip Size, 19 Tips | CT7HJB 283981912 1/4"Single EndFriction HoldNoErgonomicIn HandleYes€219.30
WIHA 28393 Multi-Bit Screwdriver, #1/1/4 In/1/8 In/#2/5/32 In/7/32 Inch Tip Size, 7 Tips, Locking | CT7HJC 2839379 3/4"Single EndLockingNoErgonomicIn HandleYes€129.27
WIHA 77791 Multi-Bit Screwdriver, 24 Tips, 9 Inch Overall Length, Locking, Ergonomic Grip, Double End | CT7HJD 77791249"Double EndLockingNoErgonomicIn HandleNo€56.44
WIHA 71988 Multi-Bit Screwdriver, 37 Tips, 6 1/2 Inch Overall Length, Locking, Ergonomic Grip | CT7HJE 71988376 1/2"Single EndLockingYesErgonomicSeparate CaseNo€131.64
WIHA 75980 Multi-Bit Screwdriver, 37 Tips, 8 Inch Overall Length, Magnetic, Ergonomic Grip | CT7HJK 75980378"Single EndMagneticNoErgonomicSeparate CaseNo€89.38
WIHA 77891 Multi-Driver, #1/1/4 In/#2/3/16 In/3/8 In/5/16 In/T20/T25 Tip Size, 11 Tips, Cushion Grip | CT7HYW 77891118 1/2"Double EndQuick Change Ball BearingNoCushion GripIn HandleNo€26.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 75965 Ratchet Multi-Bit Screwdriver Set, 62 Tips, 6 3/4 Inch Length, Magnetic, Knurled Grip
€176.03 /unit