Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 70442 7.0 X 50 mm With Permanent Industrial Mag | CV4QKZ

WIHA TOOLS 70442 7.0 X 50 mm With Permanent Industrial Mag

Item: CV4QKZ Model: 70442Cross Ref: 25E594
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Number Of Points6
System Of MeasurementMetric
Tether CapableNo
Product Type7.0 x 50Mm With Permanent Industrial Mag
Tether ReadyNo

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of PointsTether CapablePrice
WIHA 79256 Hex Bit Insert Kit, 1.5 mm To 8 mm | CV4MKC 79256-No€29.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 70442 7.0 X 50 mm With Permanent Industrial Mag
€10.26 /unit