Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 36651 Torx Key Tip Size T15 | AH8LJQ 38VY84

WIHA TOOLS 36651 Torx Key Tip Size T15

Item: AH8LJQ Model: 36651Cross Ref: 38VY84
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorx Key
Arm Length5.187"
Blade MaterialAlloy Steel
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeTorx
Fastener HoldingNo
FinishBlack Oxide
Handle ColorBlack
Handle Length7/8"
Handle MaterialAlloy Steel
Handle TypePlain
Hex/torx Key Product GroupingTorx Key
InsulatedNo
Insulated / UninsulatedUninsulated
Length FamilyLong
Measurement TypeTorx
Non SparkingNo
Non-magneticYes
Number Of Ball Ends0
Number Of Tips2
Sae Or MetricTorx(R)
ShapeL
Short Arm Length7/8"
Tether CapableNot Tether Capable
Working Angle25°
Corrosion ResistantYes
Grip StylePlain
Key ShapeL
Long Arm Length5 3/16"
MaterialAlloy Steel
Non-sparkingNo
StandardsISO 9001:2009
Tether ReadyNo
Tip SizeT15
Tip Size CodeT15

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.51
Ship length (cm)13.97
Ship width (cm)2.54
Country of OriginDE

Product Details:

    • Nonsparking : No
    • Insulated / Uninsulated : Uninsulated

Product Variants

ProductModelNumber Of TipsLength FamilyHandle TypeHandle LengthHandle ColorTether CapableArm LengthShort Arm LengthPkg. Qty.Price
WIHA 36306 Torx Key Tip Size T6 | AH8LJM 38VY81 363062ShortPlain5/8"BlackNot Tether Capable1 1/2"1 1/2"1€5.34
WIHA 36308 Torx Key Tip Size T8 | AH8LJN 38VY82 363082ShortPlain5/8"BlackNot Tether Capable1.812"-1€5.03
WIHA 36310 Torx Key Tip Size T10 | AH8LJP 38VY83 363102ShortPlain11/16"BlackNot Tether Capable2"2"1€5.01
WIHA 36615 Torx Key Tip Size IP15 | AH8LJR 38VY85 366152LongPlain11/16"BlackNot Tether Capable3 1/2"11/16"1€7.15
WIHA 36513 Straight Shape Torx Key with T7 Tip Size | CD2WVH 421J16 365131ShortErgonomic1 5/8"GreenTether Capable1 3/8"-10€64.99
WIHA 36514 Straight Shape Torx Key with T8 Tip Size | CD2WVJ 421J17 365141ShortErgonomic1 5/8"GreenTether Capable1 5/8"-10€55.08
WIHA 36545 Straight Shape Torx Key with IP8 Tip Size | CD2WVK 421J18 365451ShortErgonomic1 5/8"GreenTether Capable1 5/8"-10€53.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 36651 Torx Key Tip Size T15
€7.42 /unit