Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 34302 Nut Driver 5mm Hex 8 1/2 Inch Length | AC2TEZ 2MPJ5

WIHA TOOLS 34302 Nut Driver 5mm Hex 8 1/2 Inch Length

Item: AC2TEZ Model: 34302Cross Ref: 2MPJ5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver
Blade MaterialVanadium Molybdenum Steel
ColorBlack, Red
Color CodedNo
FinishChrome Plated
HandleSoftfinish Ergonomic
Handle ColorBlack, Red
Handle DesignErgonomic
Hex Size5 mm
Non SparkingNo
Overall Length8 1/2"
Sae Or MetricMetric
ShaftHollow Output
ShankRound
Shank Length2 3/4"
Shank MaterialSteel
Shank TypeHollow Round
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.07
Ship height (cm)3.05
Ship length (cm)17.78
Ship width (cm)3.05
HS code8204200000
Country of OriginDE

Product Variants

ProductModelOverall LengthEsd SafeInsulatedHandle ShapeTip SizeGrip StyleBolt ClearanceHex SizePrice
WIHA 34137 Nut Driver 7/32 Inch Hex 9 13/32 Inch Length | AC2TEE 2MPF5 341379.406"NoNo----0.219"€12.53
WIHA 34144 Nut Driver 9/16 Inch Hex 9 11/16 Inch Length | AC2TEM 2MPH3 341449.688"NoNo----0.562"€30.36
WIHA 34145 Nut Driver 5/8 Inch Hex 9 11/16 Inch Length | AC2TEN 2MPH4 341459.688"NoNo----5/8"€23.97
WIHA 34123 Nut Driver 7mm 5 Inch Shank | AC2TEU 2MPH9 341239.406"------7 mm€13.44
WIHA 34124 Nut Driver Solid 8mm 5 Inch Shank | AC2TEV 2MPJ1 341249.406"NoNo----8 mm€137.20
WIHA 34126 Nut Driver 10mm 5 Inch Shank | AC2TEW 2MPJ2 341269.406"NoNo----10 mm€52.88
WIHA 34129 Nut Driver 13mm 5 Inch Shank | AC2TEX 2MPJ3 341299.688"NoNo----13 mm€16.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 34302 Nut Driver 5mm Hex 8 1/2 Inch Length
€41.23 /unit