Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 32923 Needle Nose Pliers 8 2-3/4 Jaw | AB8RCW 26X260

WIHA TOOLS 32923 Needle Nose Pliers 8 2-3/4 Jaw

Item: AB8RCW Model: 32923Cross Ref: 26X260
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Needle Nose Pliers
Additional Tool FunctionsCutter
Esd SafeNo
FeaturesHalf Round Jaws
FinishBrushed
For Wire/cable TypeCopper Cable
Gripping SurfaceSerrated
Handle ColorRed, Yellow
Handle TypeErgonomic
IncludesCutter
Includes Wire CutterYes
InsulatedYes
Insulated / UninsulatedInsulated
Jaw Bend
Jaw Length2 3/4"
Jaw Opening TypeManual
Jaw TextureSerrated
Jaw Thickness1/2"
Jaw TypeSerrated
Jaw Width3/4"
Joint TypeSolid
MaterialDrop Forged Alloy Steel
Max. Jaw Opening3.062"
Maximum Wire Cutting Gauge8 AWG
No. Of Pieces1
Non SparkingNo
Overall Length8"
Plier MaterialSteel
Plier Product GroupPliers
Side CutterYes
Spring ReturnNo
Tether CapableNo , Standard Tool
Tip Width0.422" , 27/64"
Voltage Rating1000V
Wire CrimperNo
Wire StripperYes
Cutting Capacities8 AWG Copper Wire
Esd-safeNo
Grip MaterialBi-Material
Handle StyleErgonomic
Includes Wire StripperYes
Maximum Jaw Opening3 1/8"
Maximum Wire Cutting Diameter8 ga.
Non-sparkingNo
Nose ShapeNeedle
Plier TypeNeedle Nose Pliers
StandardsCSA, EN/IEC ASTM, ISO, NFPA, VDE
Steel TypeChrome Vanadium Tool Steel
Tether ReadyNo
Weight0.54 lbs.

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.29
Ship length (cm)22.61
Ship width (cm)6.6
HS code8203206030
Country of OriginVN

Product Details:

    • Nose Shape (Straight)
    • Side Cutter (Yes)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 32923 Needle Nose Pliers 8 2-3/4 Jaw
€58.71 /unit